Shop All Supplied Air Systems
Miller Electric
Supplied Air Respirator, Universal, 61 psi
Mfr # 951801
Zoro # G2148116
product price: $2,459.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Not eligible for select promotions
$2,459.99
Free 30-Day Returns
Key Features
- Headgear Included Yes
- Includes Air Regulator, Belt Assembly, Flowmeter, Breathing Tube with Flame-Resistant Cover, 100 ft Straight Air Hose, Tool Bag
- Mask Size Universal
- Couplers Hansen
- Standards ANSI, NIOSH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951801
- Zoro # G2148116
- UPC # 715959673174
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Mask Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Headgear Included | Yes |
Includes | Air Regulator, Belt Assembly, Flowmeter, Breathing Tube with Flame-Resistant Cover, 100 ft Straight Air Hose, Tool Bag |
Item | Supplied Air Respirator |
Couplers | Hansen |
Standards | ANSI, NIOSH |
Cylinder Material | None |
Escape Bottle Duration | Non Escape |
Pressure | 61 psi |
For Use With | Welding Equipment |
Description
Supplied Air Respirator, Includes Air Regulator, Belt Assembly, Flowmeter, Breathing Tube with Flame-Resistant Cover, 100 ft Straight Air Hose, Tool Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1215-EG_12x18 (T1-1215-EG_12x18)
- CONDOR No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T39 (473T39)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-03-M)
- ERB SAFETY Safety Glasses, Black Frame, Orange, Orange Scratch-Resistant (16859)
- AIR SYSTEMS INTL Filtration Panel, 120 psi, 2 AC (BB30-CO)
- ALLEGRO INDUSTRIES Airline Respirator, 15 psi (9904)
- CLEMCO Apollo 600 HP Helmet, ACV (24002)
- S.U.R. & R. AUTO PARTS Temporary Air Supply (1) (SRRTAS3)
- ALLEGRO INDUSTRIES Filtration Panel, 150 psi (9878)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 3 Ppl, 1-1/2 HP (9200-03)
- MSA SAFETY Supplied Air Respirator, Full Facepiece (10108496)
- Miller Electric Masks & Respiratory Protection