Shop All Welding Nozzle
Miller Electric
Stubby Nozzle Insulator, PK2
Mfr # 18CG20
Zoro # G5552093
product price: $31.79
/pk 2, $15.90/ea
Not eligible for select promotions
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A-150 Series, A-200 Series, W-350 Series, W-410
- Welding Processes TIG Welding (GTAW)
- Type Stubby Nozzle Insulator
- Reference Number 18CG20
- Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 18CG20
- Zoro # G5552093
- UPC # 696738027466
- Country of Origin Taiwan, Province of China
- Category Welding Nozzle
Details
Promotion Restriction | Not eligible for promotion |
Item | Stubby Collet Gasket |
For Use With | A-150 Series, A-200 Series, W-350 Series, W-410 |
Welding Processes | TIG Welding (GTAW) |
Type | Stubby Nozzle Insulator |
Reference Number | 18CG20 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-410 |
Compatible with Brand | Miller |
TIG Torch Application | Stubby Non-Gas Lens |
For TIG Torch Style | 17- 18 or 26 |
Process | TIG Welding (GTAW) |
Description
Stubby Collet Gasket, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Contact Tip, Series 11, 0.023 In, PK25 (11101140)
- SIEVERT Long Life Cooper, Soldering Bit, 500g (7017-25)
- POWERWELD Replacement Head for 4B Electrode Holder (RK-4)
- POWERWELD MIG Wire, Gasless Flux Cored Mild Steel, E71T-GS, .030" x 2 lb (FC0302)
- MILLER ELECTRIC Nozzle, Lava, #6 (3/8 In), PK10 (105Z44)
- MILLER ELECTRIC MILLER Brass Straight MIG Weld Nozzle (199611)
- MILLER ELECTRIC MILLER Brass Straight MIG Weld Nozzle (199612)
- MILLER ELECTRIC MILLER Brass Tapered MIG Weld Nozzle (199610)
- MILLER ELECTRIC MILLER Brass Tapered MIG Weld Nozzle (199614)
- MILLER ELECTRIC Nozzle, 500A, Bore 5/8 In (199618)
- LINCOLN ELECTRIC Nozzle, Gas, Fixed-Rec-1/8, 0.50"(23-50) (KP23-50)
- Miller Electric Welding Nozzle