Shop All Arc Welder Accessories
Miller Electric
Stick Welding Leads, for SRH/Gold Star
Mfr # 173851
Zoro # G1674592
product price: $1,276.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 350 A at 100% Duty Cycle
- For Use With SRH and Gold Star Series
- Includes 50 ft. No. 2/0 Electrode Cable with Electrode Holder and Lug, 50 ft. No. 2/0 Work Cable with Work Clamp
- Features Cable Connection, Copper Cable, Rubber Jacket
- Wire Gauge #2/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 173851
- Zoro # G1674592
- UPC # 715959177900
- Country of Origin United States
- Category Arc Welder Accessories
Dimensions
Electrode Cable Length | 50 ft |
Work Cable Length | 50 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stick Electrode Holder & Cable |
Amps AC | 350 A at 100% Duty Cycle |
For Use With | SRH and Gold Star Series |
Includes | 50 ft. No. 2/0 Electrode Cable with Electrode Holder and Lug, 50 ft. No. 2/0 Work Cable with Work Clamp |
Features | Cable Connection, Copper Cable, Rubber Jacket |
Wire Gauge | #2/0 |
Welding Processes | Stick Welding (SMAW) |
Cable Color | Black |
Compatible with Series | Big Blue 400 X CC/CV, Big Blue 450 Duo CST, Big Blue 500 Pro, Big Blue 500 X CC, Big Blue 600 X CC, Big Blue 700X Duo Pro, Bobcat 200 Air Pak, Bobcat 225, Bobcat 250, Bobcat 250 Diesel, Bobcat 260, Bobcat 260 Diesel, Bobcat 260 EFI, Bobcat 260 LP, Trailblazer 302 Air Pak, Trailblazer 325, Trailblazer 325 Diesel, Trailblazer 325 EFI, Trailblazer 325 LP |
Cable Connection Type | Lug |
Type | Ground Clamp, Electrode Holder & Cable Kit |
Maximum Current | 350 A |
Cable Material | Rubber |
Compatible with Model | 907143, 907143001, 907185, 907193, 907477, 907498, 907498001, 907499, 907500, 907500001, 907500002, 907500907501, 907502, 907504, 907549, 907549001, 907549003, 907565, 907706, 907736, 907736001, 907736008, 907762, 907775, 907775001, 907790, 907791, 907791001, 907792, 907792001, 907792002, 907793, 907794, 907797, 907797001, 907797002, 907798, 907798002, 907798004, 907799, 907799001, 907799002 |
Process | Stick Welding (SMAW) |
Description
Stick Electrode Holder & Cable, Maximum Current 350 A, Type Ground Clamp, Electrode Holder & Cable Kit, Welding Processes Stick Welding (SMAW), Wire Gauge #2/0, Work Cable Length 50 ft, Cable Color Black, Electrode Cable Length 50 ft, Cable Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Magnetic Rotary Ground Clamp, 600A (ECM60R)
- HAKKO Nozzle, Round, 1.0mm x 1.6mm Size (N61-03)
- POWERWELD Rotary C-Clamp Ground Clamp, 800A (ECR800-2)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-1665)
- MILLER ELECTRIC Water Coolant System, 1/4 HP, 3.5 gal. (300245)
- MILLER ELECTRIC Water Coolant System, 1/4 HP, 4 gal. (042288)
- MILLER ELECTRIC Stick Welding Accessory Kit (043952)
- MILLER ELECTRIC Electrode Holder, Copper, 400A (195457)
- MILLER ELECTRIC Remote Control (151086)
- TWECO Ground Clamp, Clamp, 500A, 10in.L (92051150)
- POWERWELD Battery Clamp, Black (BCB-600)
- Miller Electric Arc Welder Accessories