Shop All Arc Welder Accessories
Miller Electric
Stick Welding Accessory Kit
Mfr # 043952
Zoro # G3310072
product price: $2,047.99
/ea
Free Shipping & Returns
$2,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps AC 300 A at 100% Duty Cycle
- For Use With Trailblazer Series
- Includes 100 ft. No. 2/0 Electrode Cable with Electrode Holder, 50 ft. No. 2/0 Work Cable with Work Clamp
- Features Cable Connection, Copper Cable, Rubber Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 043952
- Zoro # G3310072
- UPC # 715959219846
- Country of Origin United States
- Category Arc Welder Accessories
Dimensions
Work Cable Length | 50 ft |
Electrode Cable Length | 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stick Welding Accessory Kit |
Amps AC | 300 A at 100% Duty Cycle |
For Use With | Trailblazer Series |
Includes | 100 ft. No. 2/0 Electrode Cable with Electrode Holder, 50 ft. No. 2/0 Work Cable with Work Clamp |
Features | Cable Connection, Copper Cable, Rubber Jacket |
Compatible with Series | Big Blue 400 X CC/CV, Big Blue 450 Duo CST, Big Blue 500 Pro, Big Blue 500 X CC, Big Blue 600 X CC, Big Blue 700X Duo Pro, Bobcat 200 Air Pak, Bobcat 225, Bobcat 250, Bobcat 250 Diesel, Bobcat 260, Bobcat 260 Diesel, Bobcat 260 EFI, Bobcat 260 LP, Trailblazer 302 Air Pak, Trailblazer 325, Trailblazer 325 Diesel, Trailblazer 325 EFI, Trailblazer 325 LP |
Wire Gauge | #2/0 |
Cable Color | Black |
Maximum Current | 300 A |
Cable Material | Rubber |
Cable Connection Type | Lug |
Type | Ground Clamp, Electrode Holder & Cable Kit |
Compatible with Model | 907143, 907143001, 907185, 907193, 907477, 907498, 907498001, 907499, 907500, 907500001, 907500002, 907500907501, 907502, 907504, 907549, 907549001, 907549003, 907565, 907706, 907736, 907736001, 907736008, 907762, 907775, 907775001, 907790, 907791, 907791001, 907792, 907792001, 907792002, 907793, 907794, 907797, 907797001, 907797002, 907798, 907798002, 907798004, 907799, 907799001, 907799002 |
Welding Processes | Stick Welding (SMAW) |
Process | Stick Welding (SMAW) |
Description
Stick Welding Accessory Kit, Maximum Current 300 A, Type Ground Clamp, Electrode Holder & Cable Kit, Welding Processes Stick Welding (SMAW), Wire Gauge #2/0, Work Cable Length 50 ft, Cable Color Black, Electrode Cable Length 100 ft, Cable Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Sweatband for Welding Helmet and Face Shield Headgear, 2 pack (PW3100V)
- RADNOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (RAD64003030)
- ESAB OK Aristorod 12.40 .035x40# AWS Weld (1A50096910)
- WALTER SURFACE TECHNOLOGIES Welding helmet: VISION w/ X54V 5x4" SPEEDWAY (X54V-1523)
- MILLER ELECTRIC Water Coolant System, 1/4 HP, 4 gal. (042288)
- MILLER ELECTRIC Water Coolant System, 1/4 HP, 3.5 gal. (300245)
- MILLER ELECTRIC Stick Welding Leads, for SRH/Gold Star (173851)
- MILLER ELECTRIC Remote Control (151086)
- MILLER ELECTRIC Electrode Holder, Copper, 400A (195457)
- ZORO SELECT Ground Clamp 800A, Jaw Open 3 1/4ln (19N772)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120826)
- Miller Electric Arc Welder Accessories