Shop All Stick Welders
Miller Electric
Stick Welder, Thunderbolt Series, 10-1/2 H
Mfr # 907722
Zoro # G0211193
product price: $1,162.99
/ea
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Thunderbolt 210
- Input Voltage 220/230/240V AC
- Polarity DC
- Amps DC 25 to 210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907722
- Zoro # G0211193
- UPC # 715959642149
- Country of Origin China
- Category Stick Welders
Dimensions
Overall Height (In.) | 10 1/2 in |
Overall Width (In.) | 7 1/8 in |
Overall Depth (In.) | 13 3/8 in |
Power Cord Length | 6 1/2 ft |
Work Cable Length | 10 ft |
Overall Depth | 13.38 in |
Overall Height | 10.5 in |
Electrode Cable Length | 10 ft |
Overall Width | 7.25 in |
Description
Stick Welder, Electrode Cable Length 10 ft, For Material Type Stainless Steel, Steel, Input Frequency 50/60 Hz, Input Voltage 220/230/240V AC, Phase Single-Phase, Polarity DC, Model 907722, Stick Welding Maximum Output Current 210 A, Cable Connection Type Dinse-Style, Stick Welding Output @ Duty Cycle 210 A @ 43.4 V, 20 Percent, Stick Welding Minimum Output Current 25 A, Welding Processes Stick Welding (SMAW), Welding Mode CC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Welding / Brazing Tip.1/32 (AW201)
- WELLER Soldering Rework Station (WXR3003N)
- FIREPOWER Cutting Tip, GPN-2, Propane/Natural Gas (6700-2472)
- HOBART FILLER METALS TIG Welding Rod, ER80S, 1/16, 1 lb (S301818-G17)
- MILLER ELECTRIC Stick Welder, Maxstar 161 S Series, 240 (907709001)
- MILLER ELECTRIC Stick Welder, Maxstar 161 S Series, 240 (907709)
- MILLER ELECTRIC Stick Welder (907770)
- MILLER ELECTRIC Stick Welder (907810)
- LINCOLN ELECTRIC AC/DC Stick Welder, AC/DC 225/125 Series, 240 (K1297)
- METAL MAN WORK GEAR Metal Man ARC80T Inverter Power 120V DC Stick Welder, 5.4 ft Torch Length, 20 Amp Input (ARC80T)
- H&S AUTOSHOT STUD WELDER DUAL-PRO 2.0 MULTIFUNCTION (HSUNI-9802)
- Miller Electric Stick Welders