Miller Electric

Stick Welder


product price: $4,986.99
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series CST 282
  • Input Voltage 208V, 220/230/240V, 380/400/440V, 460/480V, 575V
  • Polarity DC
  • Amps DC 280 A
  • Welding Processes Stick Welding (SMAW), TIG Welding (GTAW)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth (In.) 18 1/2 in
Overall Width (In.) 8 in
Overall Height (In.) 13 1/2 in
Overall Height 13.5 in
Power Cord Length 6 ft
Overall Depth 18.5 in
Overall Width 8 in

Description

Stick Welder, Input Frequency 50/60 Hz, Input Voltage 208V, 220/230/240V, 380/400/440V, 460/480V, 575V, Phase Single-/Three-Phase, Polarity DC, Model 907770, Stick Welding Maximum Output Current 280 A, TIG Welding Maximum Output Current 280 A, Cable Connection Type Tweco-Style, Remote Connection Type 14-Pin (Miller), Stick Welding Output @ Duty Cycle 150 A @ 26 V, 100 Percent (1-Phase), 200 A @ 28 V, 100 Percent (3-Phase), 200 A @ 28 V, 50 Percent (1-Phase), 280 A @ 31.2 V, 35 Percent (3-Phase)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.