Shop All Fume Extractors & Accessories
Miller Electric
Stationary Fume Extractor Package, 60 Hz
Mfr # 951518
Zoro # G5757529
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Not eligible for select promotions
$15,827.99
Free 30-Day Returns
Key Features
- Air Flow (CFM) 875
- MERV 15
- Input Voltage 110/115/120V AC
- Hz 60
- Includes 115 V Blower, 115 V Cleaning Control Box, 115 V On/Off Control Box, Filtek Xl Filter Swx Self-Cleaning Filter Cabinet, Mounting Bracket for Blower/Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 951518
- Zoro # G5757529
- UPC # 715959586085
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Height (In.) | 33 in |
Depth (In.) | 33 in |
Width (In.) | 27 1/4 in |
Housing Width | 27.3 in |
Extraction Arm Length (Maximum) | 12 ft |
Housing Depth | 33 in |
Housing Height | 33 in |
Extraction Arm Diameter | 8 in |
Description
Stationary Fume Extractor, Maximum Air Flow 875 cfm, Minimum Air Flow 875 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 12 ft, Filter Efficiency 95 Percent, Power Consumption 745.7 W, Sound Level 74 dB, Filter Area 490 sq ft, Filter MERV Rating 16, Filter Type Reusable Cartridge Filter, Spark Arrestor, Input Voltage 110/115/120V AC, Motor Horsepower (Maximum) 1 hp, Series Filtair SWX-S, Compatible Filter Manufacturer Part Number 247766, 300540, Current 11.9 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip 1/8 In. (PTC8)
- POWERWELD TIG Rod, Mild Steel, ER70S-2, 5/32" x 36" (S2532)
- LINCOLN ELECTRIC Tapered Contact Tip 550 A, 0.045 (KP2745-045T)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6010, 5 lb. (24D919)
- MILLER ELECTRIC Fume Extractor Nozzle Attachment, 12 in W (300895)
- MILLER ELECTRIC Replacement Filter (301106)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- MILLER ELECTRIC Welding Fume Extractor Filter (301675)
- MILLER ELECTRIC Flexible Funnel Nozzle, For Use W/ 5FYE9 (300668)
- MILLER ELECTRIC Nanofiber Cartridge Filter, For 4VDJ4 (300539)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 16 in. W (G130)
- Miller Electric Fume Extractors & Accessories