Shop All Fume Extractors & Accessories
Miller Electric
Stationary Fume Extractor, A15/16 MERV
Mfr # 951619
Zoro # G6261987
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Not eligible for select promotions
$9,483.99
Free 30-Day Returns
Key Features
- Air Flow (CFM) 875
- MERV 15
- Input Voltage 110/115/120V AC
- Hz 60
- Includes 115 V Blower, 115 V On/Off Control Box, Filtek Xl Filter, Flexible Duct (7 X 37 In), Mounting Bracket for Blower/Arm, Swx Disposable Filter Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 951619
- Zoro # G6261987
- UPC # 715959616584
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Width (In.) | 27 1/4 in |
Height (In.) | 29 in |
Depth (In.) | 33 in |
Extraction Arm Diameter | 8 in |
Housing Width | 27.3 in |
Housing Height | 29 in |
Housing Depth | 33 in |
Extraction Arm Length (Maximum) | 3 ft |
Description
Stationary Fume Extractor, Maximum Air Flow 875 cfm, Minimum Air Flow 875 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 3 ft, Filter Efficiency 95 Percent, Power Consumption 745.7 W, Sound Level 74 dB, Filter Area 490 sq ft, Filter MERV Rating 16, Filter Type Disposable Cartridge Filter, Spark Arrestor, Input Voltage 110/115/120V AC, Motor Horsepower (Maximum) 1 hp, Series Filtair SWX-S, Compatible Filter Manufacturer Part Number 247766, 300539
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Tip, Chisel, 0.126 In/3.2 mm (T0054440799)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Yellow (334-4X6)
- LINCOLN ELECTRIC Welding Wire (ED012054)
- BLUE DEMON SS Weld Wire, 0.045"x30lb. Spool (ER312-045-30)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- MILLER ELECTRIC Fume Extractor, Filter 16 Sq Ft, 132 CFM, (300595)
- MILLER ELECTRIC Replacement Filter (301106)
- MILLER ELECTRIC Welding Fume Extractor Filter (301675)
- MILLER ELECTRIC Fume Extractor, Air Flow 875 CFM, MERV 15 (300502)
- MILLER ELECTRIC Flexible Funnel Nozzle, For Use W/ 5FYE9 (300668)
- LINCOLN ELECTRIC Extraction Arm, 10 ft L, 8 in Dia (K2633-5)
- Miller Electric Fume Extractors & Accessories