Shop All Fume Extractors & Accessories
Miller Electric
Stationary Fume Extractor, A15/16 MERV
Mfr # 951517
Zoro # G6300642
product price: $15,610.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$15,610.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow (CFM) 875
- Input Voltage 110/115/120V AC
- MERV 15
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951517
- Zoro # G6300642
- UPC # 715959586078
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Depth (In.) | 33 in |
Height (In.) | 33 in |
Width (In.) | 27 1/4 in |
Extraction Arm Length (Maximum) | 10 ft |
Extraction Arm Diameter | 8 in |
Housing Height | 33 in |
Housing Depth | 33 in |
Housing Width | 27.3 in |
Description
Stationary Fume Extractor, Maximum Air Flow 875 cfm, Minimum Air Flow 875 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 10 ft, Filter Efficiency 95 Percent, Power Consumption 745.7 W, Sound Level 74 dB, Filter Area 490 sq ft, Filter MERV Rating 16, Filter Type Reusable Cartridge Filter, Spark Arrestor, Input Voltage 110/115/120V AC, Motor Horsepower (Maximum) 1 hp, Series Filtair SWX-S, Compatible Filter Manufacturer Part Number 247766, 300540
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Double, 12 in., Black (FBD12BLK)
- POWERWELD Harris Style Brazing Tip, Model 23A90, #0 (23A90-0)
- LINCOLN ELECTRIC Magnum Pro 550 Nozzle Body Heavy Duty (KP3582-1)
- XTRWELD Harris Style Cutt Tip 6290NX SRS 2 PC for Propane Size 2 (CTIP6290NX-2)
- MILLER ELECTRIC Welding Fume Extractor Filter (301675)
- MILLER ELECTRIC Fume Extractor Nozzle Attachment, 12 in W (300895)
- MILLER ELECTRIC Fume Extractor, Filter 16 Sq Ft, 132 CFM, (300595)
- MILLER ELECTRIC Nanofiber Cartridge Filter, For 4VDJ4 (300539)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- MILLER ELECTRIC Flexible Funnel Nozzle, For Use W/ 5FYE9 (300668)
- LINCOLN ELECTRIC Portable Fume Extractor, 8 ft Hose (K3972-5)
- Miller Electric Fume Extractors & Accessories