Shop All Fume Extractors & Accessories
Miller Electric
Stationary Fume Extractor, A15/16 MERV
Mfr # 951515
Zoro # G6243647
product price: $10,410.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$10,410.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow (CFM) 875
- Input Voltage 110/115/120V AC
- MERV 15
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951515
- Zoro # G6243647
- UPC # 715959586054
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Height (In.) | 29 in |
Width (In.) | 27 1/4 in |
Depth (In.) | 33 in |
Extraction Arm Diameter | 8 in |
Housing Depth | 33 in |
Housing Height | 33 in |
Extraction Arm Length (Maximum) | 12 ft |
Housing Width | 27.3 in |
Description
Stationary Fume Extractor, Maximum Air Flow 875 cfm, Minimum Air Flow 875 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 12 ft, Filter Efficiency 95 Percent, Power Consumption 745.7 W, Sound Level 74 dB, Filter Area 490 sq ft, Filter MERV Rating 16, Filter Type Disposable Cartridge Filter, Spark Arrestor, Input Voltage 110/115/120V AC, Motor Horsepower (Maximum) 1 hp, Series Filtair SWX-D, Compatible Filter Manufacturer Part Number 247766, 300539
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA METALS Alpha Fry 16 oz Acid Core Wire Solder 0.125 in. D 1 pc (12124)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0943)
- MILLER ELECTRIC Cable Cover, Woven Nylon, 3" Wide, 10ft L (WC-3-10)
- WESTWARD Welding Cart (19D985)
- MILLER ELECTRIC Flexible Funnel Nozzle, For Use W/ 5FYE9 (300668)
- MILLER ELECTRIC Replacement Self Cleaning Filter (300540)
- MILLER ELECTRIC Fume Extractor, Filter 16 Sq Ft, 132 CFM, (300595)
- MILLER ELECTRIC Fume Extractor, Air Flow 875 CFM, MERV 15 (300502)
- MILLER ELECTRIC Replacement Filter (301106)
- MILLER ELECTRIC Welding Fume Extractor Filter (301675)
- HAKKO Fume Extractor Pre-Filter, Polythylne, PK10 (A1585)
- Miller Electric Fume Extractors & Accessories