Shop All Fume Extractors & Accessories
Miller Electric
Stationary Fume Extractor, 15 MERV, 60 Hz, Air Flow (CFM): 875
Mfr # 951760
Zoro # G7661654
product price: $19,038.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Not eligible for select promotions
$19,038.99
Free 30-Day Returns
Key Features
- Air Flow (CFM) 875
- MERV 15
- Input Voltage 110/115/120V AC
- Hz 60
- Series FILTAIR(R) SWX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951760
- Zoro # G7661654
- UPC # 715959664356
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Height (In.) | 33 in |
Width (In.) | 27 1/4 in |
Depth (In.) | 33 in |
Housing Height | 33 in |
Housing Width | 33 in |
Extraction Arm Length (Maximum) | 10 ft |
Housing Depth | 33 in |
Description
Stationary Fume Extractor, Maximum Air Flow 875 cfm, Extraction Arm Length (Maximum) 10 ft, Filter Efficiency 95 Percent, Sound Level 80 dB, Filter Area 490 sq ft, Filter MERV Rating 16, Input Voltage 110/115/120V AC, Motor Horsepower (Maximum) 1 hp, Series FILTAIR(R) SWX, Connects to Ductwork Duct, Current 12 A, Extraction Arm Adjustability 360 Degrees Rotation, Flexible Duct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Foam Swab, Arrow Tip, Polypropylene, PK1000 (2309-1000)
- TURBOTORCH Replacement Tip, T-6, 1 Inch Tip, Propane (0386-0154)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENi-Cl, 5 lb. (41R181)
- POWERWELD Airco Style Cutting Tip, Acetylene, #4 (164-4)
- MILLER ELECTRIC Fume Extractor, Filter 16 Sq Ft, 132 CFM, (300595)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- MILLER ELECTRIC Flexible Funnel Nozzle, For Use W/ 5FYE9 (300668)
- MILLER ELECTRIC Welding Fume Extractor Filter (301675)
- MILLER ELECTRIC Fume Extractor, Air Flow 875 CFM, MERV 15 (300502)
- MILLER ELECTRIC Nanofiber Cartridge Filter, For 4VDJ4 (300539)
- LINCOLN ELECTRIC SUCTION HEAD, 6 INCH FLEX ARM (K639-5)
- Miller Electric Fume Extractors & Accessories