Shop All Fume Extractors & Accessories
Miller Electric
Stationary Fume Extractor, 12 ft Arm L
Mfr # 951822
Zoro # G7661663
product price: $10,511.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$10,511.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow (CFM) 875
- MERV 15
- Input Voltage 115V AC
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951822
- Zoro # G7661663
- UPC # 715959664493
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Width (In.) | 8 in |
Depth (In.) | 144 in |
Height (In.) | 8 in |
Housing Depth | 144 in |
Extraction Arm Length (Maximum) | 12 ft |
Housing Width | 8 in |
Housing Height | 8 in |
Description
Stationary Fume Extractor, Maximum Air Flow 875 cfm, Extraction Arm Length (Maximum) 12 ft, Filter MERV Rating 15, Input Voltage 115V AC, Motor Horsepower (Maximum) 1 hp, Series FILTAIR(R) SWX, Connects to Ductwork Duct, Current 12 A, Features Filter Pressure Gauge, Self-Cleaning Technology, Zoneflow Technology, Filter Media FilTek(TM) XL, Frequency 60 Hz, Housing Depth 144 in, Housing Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Refillable Fuel Cell, For Use With 4UZZ6 (5CYY3)
- BERNZOMATIC Pencil Torch, Spark Ignitor, Propane (UL2317)
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N01)
- TWECO Ground Clamp, Clamp, 500A, 10in.L (92051150)
- MILLER ELECTRIC Fume Extractor, Air Flow 875 CFM, MERV 15 (300502)
- MILLER ELECTRIC Nanofiber Cartridge Filter, For 4VDJ4 (300539)
- MILLER ELECTRIC Replacement Filter (301106)
- MILLER ELECTRIC Welding Fume Extractor Filter (301675)
- MILLER ELECTRIC Fume Extractor, Filter 16 Sq Ft, 132 CFM, (300595)
- MILLER ELECTRIC Flexible Funnel Nozzle, For Use W/ 5FYE9 (300668)
- HAKKO Benchtop Solder Fume Extractor, 120V (FA400-04)
- Miller Electric Fume Extractors & Accessories