Shop All Fume Extractors & Accessories
Miller Electric
Stationary Fume Extraction Arm, 12 ft L
Mfr # 951759
Zoro # G7661645
product price: $6,596.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$6,596.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow (CFM) 875
- Input Voltage 115V AC
- MERV 15
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951759
- Zoro # G7661645
- UPC # 715959664516
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Depth (In.) | 144 in |
Height (In.) | 8 in |
Width (In.) | 8 in |
Extraction Arm Diameter | 8 in |
Housing Depth | 144 in |
Housing Width | 144 in |
Housing Height | 8 in |
Extraction Arm Length (Maximum) | 12 ft |
Description
Stationary Fume Extraction Arm, Maximum Air Flow 875 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 12 ft, Sound Level 77 dB, Filter MERV Rating 15, Input Voltage 115V AC, Motor Horsepower (Maximum) 1 hp, Series FILTAIR(R) SWX, Current 12 A, Extraction Arm Adjustability 360 Degrees Rotation, Features Class Leading Suction Power, Dual Fan Capture Zone Control, Easy to Operate Zoneflow Arm, Less Arm Movement, Zoneflow Technology, Filter Media FilTek(TM) XL, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLANGE WIZARD Wizard Wrap, Medium, 60 Inch L, 3 7/8 Inch W (WW-17)
- PARKER TORCHOLOGY Tweco Style MIG Gun, 180A, .030" to .035" Liner, 10', Miller Connection (P1-10M)
- MAGNAFLUX Penetrant, Kit (SK-816)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Knurl, 0.045 (079607)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- MILLER ELECTRIC Flexible Funnel Nozzle, For Use W/ 5FYE9 (300668)
- MILLER ELECTRIC Nanofiber Cartridge Filter, For 4VDJ4 (300539)
- MILLER ELECTRIC Fume Extractor, Filter 16 Sq Ft, 132 CFM, (300595)
- MILLER ELECTRIC Fume Extractor Nozzle Attachment, 12 in W (300895)
- MILLER ELECTRIC Replacement Self Cleaning Filter (300540)
- HAKKO Fume Extractor Pre-Filter, Polythylne, PK10 (A1585)
- Miller Electric Fume Extractors & Accessories