Shop All Fume Extractors & Accessories
Miller Electric
Stationary Fume Extraction Arm, 10 ft L
Mfr # 951758
Zoro # G7661672
product price: $6,288.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$6,288.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow (CFM) 875
- Input Voltage 115V AC
- MERV 15
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951758
- Zoro # G7661672
- UPC # 715959664509
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Height (In.) | 8 in |
Depth (In.) | 120 in |
Width (In.) | 8 in |
Extraction Arm Length (Maximum) | 10 ft |
Extraction Arm Diameter | 8 in |
Housing Depth | 120 in |
Housing Width | 120 in |
Housing Height | 8 in |
Description
Stationary Fume Extraction Arm, Maximum Air Flow 875 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 10 ft, Sound Level 77 dB, Filter MERV Rating 15, Input Voltage 115V AC, Motor Horsepower (Maximum) 1 hp, Series FILTAIR(R) SWX, Current 12 A, Extraction Arm Adjustability 360 Degrees Rotation, Features Large Rear Wheels, Lockable Swivel Casters, Filter Media FilTek(TM) XL, Frequency 60 Hz, Housing Color Black, Blue, Housing Depth 120 in, Housing Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Glove Back-Hand Pad, 13" L, 5-1/2" W (15A82-13)
- SELLSTROM Plate, Cover (S19004)
- MAGSWITCH Boomer Angle, 600 lb. Max. Pull, Steel (8100453)
- THERMAL DYNAMICS Radius/Roller Cut Guide Kit, 3 - 28.75 In (7-7501)
- MILLER ELECTRIC Fume Extractor Nozzle Attachment, 12 in W (300895)
- MILLER ELECTRIC Replacement Filter (301106)
- MILLER ELECTRIC Replacement Self Cleaning Filter (300540)
- MILLER ELECTRIC Welding Fume Extractor Filter (301675)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- MILLER ELECTRIC Nanofiber Cartridge Filter, For 4VDJ4 (300539)
- LINCOLN ELECTRIC Extraction Arm, 10 ft L, 8 in Dia (K2633-5)
- Miller Electric Fume Extractors & Accessories