Shop All Plasma Cutting Accessories
Miller Electric
Standard Tip, 55 AMP, For ICE 55C/CM, PK5
Mfr # 192051
Zoro # G4708776
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With ICE 55C/CM
- Application Plasma Cutting
- Amps 55
- For Plasma Torch Type Handheld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 192051
- Zoro # G4708776
- UPC # 715959594691
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tip |
For Use With | ICE 55C/CM |
Application | Plasma Cutting |
Amps | 55 |
For Plasma Torch Type | Handheld |
For Plasma Cutter Model | 903777012, 903777013, 903777022 |
Welding Processes | Plasma Cutting |
Maximum Current | 55 A |
Compatible with Brand | Miller |
Cutting Configuration | Drag Shield Cutting, Standoff Cutting |
For Plasma Torch Series | ICE-55C |
Compatible with Model | 193347, 193348 |
Compatible with Series | ICE-55C |
For Plasma Cutter Series | Spectrum 2050 |
Process | Plasma Cutting |
Description
Tip, For Plasma Cutter Model 903777012, 903777013, 903777022, For Plasma Cutter Series Spectrum 2050, Compatible with Model 193347, 193348, Compatible with Series ICE-55C, Compatible with Brand Miller, Maximum Current 55 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Plasma Torch Type Handheld, For Use With ICE 55C/CM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT INDUSTRIES Silver Marking Pencil, 3PK (5-0068)
- WESTWARD 36" Welding Rod 1/8" Dia., AWS R45, 10 lb. (41R248)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #000 (0330-0003) (000-1-101)
- HI TEMP Welding Curtain, 147.6 ftW, 5.08 ft, Orange (O51-61-20)
- MILLER ELECTRIC Gas Hose, Gas, Braided Rubber, 12 1/2 Ft L (CS310-12G)
- MILLER ELECTRIC Power Cable Extension, Rubber, 25 Ft (40V78LR)
- MILLER ELECTRIC Power Cable, Braided Rubber, 12 1/2 Ft L (269764)
- MILLER ELECTRIC Hand Held Torch, 60A (249954)
- MILLER ELECTRIC Plasma Cutter Kit, Fits Brand Hobart (770655)
- MILLER ELECTRIC MILLER Plasma Cutting Tip, PK3 (249927)
- THERMAL DYNAMICS Plasma Cut Tip, 35A, For PCH28, PK10 (9-6500)
- Miller Electric Plasma Cutting Accessories