Shop All Plasma Cutting Accessories
Miller Electric
Standard Tip, 50 AMP, For ICE 50C/CM, PK5
Mfr # 177890
Zoro # G4714306
product price: $39.45
/pk 5, $7.89/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfg No. ICE 50C/CM
- Amps 50
- Application Plasma Cutting
- Maximum Current 50 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 177890
- Zoro # G4714306
- UPC # 715959594660
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tip |
For Use With | Mfg No. ICE 50C/CM |
Amps | 50 |
Application | Plasma Cutting |
Maximum Current | 50 A |
For Plasma Torch Series | ICE-50CM |
Cutting Configuration | Drag Shield Cutting, Standoff Cutting |
Compatible with Brand | Miller |
For Plasma Torch Type | Handheld |
Welding Processes | Plasma Cutting |
Compatible with Series | ICE-50C, ICE-50CM |
Process | Plasma Cutting |
Description
Tip, Compatible with Series ICE-50C, ICE-50CM, Compatible with Brand Miller, Maximum Current 50 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Plasma Torch Type Handheld, For Use With Mfg No. ICE 50C/CM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-1)
- FLANGE WIZARD Two Hole Pin, Medium, Threaded (42050-T)
- MILLER ELECTRIC TIG Torch Kit, A-150 Series (WP-17-12-R)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 1/8" Dia., 11lb (1724)
- MILLER ELECTRIC XT40 replcmnt torch for 625 X-TREME 12ft (249951)
- MILLER ELECTRIC Nozzle, Lava, Long, #3 (3/16 In), PK10 (796F70)
- MILLER ELECTRIC Gas Hose, Vinyl, 12.5 Ft (3.8m) (40V75)
- MILLER ELECTRIC Plasma Cutter Torch Tip, PK3 (262643)
- MILLER ELECTRIC Swirl Ring, XT 30/40 (249931)
- MILLER ELECTRIC Drag Shield, 50 & 55 A, For 50C/CM, 55C/CM (192053)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Swirl Ring (KP2842-4)
- Miller Electric Plasma Cutting Accessories