Shop All Plasma Cutting Accessories
Miller Electric
Standard Tip, 40 A, For 60T, 80CX, 100T, PK5
Mfr # 212725
Zoro # G4715103
original price:
$94.95
44% off
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 100T/TM, 80CX/T/CXM/TM, ICE 60T/TM
- Application Plasma Cutting
- Amps 40
- For Plasma Torch Series ICE-60T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 212725
- Zoro # G4715103
- UPC # 715959594752
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tip |
For Use With | 100T/TM, 80CX/T/CXM/TM, ICE 60T/TM |
Application | Plasma Cutting |
Amps | 40 |
For Plasma Torch Series | ICE-60T |
For Plasma Cutter Series | Spectrum 875 |
Compatible with Model | 234132, 234134, 234136, 234138, 300759, 300760 |
Compatible with Brand | Miller |
For Plasma Cutter Model | 907390011, 907390012 |
Cutting Configuration | Drag Shield Cutting, Standoff Cutting |
Maximum Current | 40 A |
Compatible with Series | ICE-60T |
Welding Processes | Plasma Cutting |
For Plasma Torch Type | Handheld |
Process | Plasma Cutting |
Description
Tip, For Plasma Cutter Model 907390011, 907390012, For Plasma Cutter Series Spectrum 875, Compatible with Model 234132, 234134, 234136, 234138, 300759, 300760, Compatible with Series ICE-60T, Compatible with Brand Miller, Maximum Current 40 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Plasma Torch Type Handheld, For Use With 100T/TM, 80CX/T/CXM/TM, ICE 60T/TM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS Flux Core, Gas Shield Wire, 0.035X11lb. (308LT1-035-11)
- OPTREL Neck and Back Protector, OPTREL Helmets (4028.016)
- RADNOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (RAD64003030)
- WESTERN ENTERPRISES Western Enterprises 312-FA-30 Flash Arrestor (312-FA-30)
- MILLER ELECTRIC Plasma Cutter Torch Deflector (256030)
- MILLER ELECTRIC Standard Tip, 55 AMP, For ICE 55C/CM, PK5 (192051)
- MILLER ELECTRIC Plasma Cutting Tip, 80A, PK5 (212726)
- MILLER ELECTRIC Gas Hose, Gas, Braided Rubber, 12 1/2 Ft L (CS310-12G)
- MILLER ELECTRIC GOUGE TIP, 40A, PK3 (249934)
- MILLER ELECTRIC Long Body Machine Torch, 60A, 50 ft. (249956)
- THERMAL DYNAMICS Electrode, Plasma Cutting Application, PK5 (9-8402)
- Miller Electric Plasma Cutting Accessories