Shop All Welding Helmet Accessories
Miller Electric
Standard Battery Charger
Mfr # 245238
Zoro # G5566961
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Filter Shade 3
- For Use With Miller Coolbelt(TM)
- Type Standard
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 245238
- Zoro # G5566961
- UPC # 715959548670
- Country of Origin China
- Category Welding Helmet Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Charger |
Filter Shade | 3 |
For Use With | Miller Coolbelt(TM) |
Type | Standard |
Standards | UL Listed |
Features | Integrated Helmet Cooling System |
Compatible with Series | Coolbelt |
Compatible with Brand | Miller |
Compatible with Manufacturer Model Number | 245237 |
Compatible Manufacturer Part Number | 245237 |
Compatible with Manufacturer Part Number | 245237 |
Compatible with Manufacturer Model Number [NEW] | 245237 |
Compatible Manufacturer Model Number | 245237 |
For Use with Mfr. Model Number | 245237 |
For Use With Mfr. Model Number | 245237 |
Description
Battery Charger, Compatible with Brand Miller, Compatible with Grainger Part Number 49WM79, Compatible with Manufacturer Model Number 245237, Compatible with Series Coolbelt, Features Integrated Helmet Cooling System, For Use With Miller Coolbelt(TM), Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Filter, 4-1/4" L, 2-39/64" x 9/32" Sz, PK10 (A5044)
- ZORO SELECT Spiral Tip Cleaner Set, 13 Piece, 4.5 In L (2CYX6)
- WESTWARD 14" Welding Electrode 1/16" Dia., AWS E7014, 5 lb. (20YD28)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1.0mm, Pk10 (T14050-.072)
- MILLER ELECTRIC ArcArmor (R) Filter Lens 4-1/2"" x 5-1/4", Shade 9 (235628)
- MILLER ELECTRIC ArcArmor (R) Inside Lens Cover, 2 1/2 in x 4 1/4 in, Clear, Pack of 5 (216327)
- MILLER ELECTRIC Headband (270053)
- MILLER ELECTRIC Replacement Battery, For Miller Coolbelt (245237)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 11 (245818)
- MILLER ELECTRIC Replacement Grinding Retaining Clip (245819)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-250)
- Miller Electric Welding Helmet Accessories