Shop All Wire Feed Welder Accessories
Miller Electric
Spoolmatic, WC-24, 15/30 A,
Mfr # 137549
Zoro # G7596985
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type WC-24 Weld Control
- Amps AC 24 A
- Duty Cycle 100
- Application WC-115A Weld Control without Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 137549
- Zoro # G7596985
- UPC # 715959005869
- Country of Origin United States
- Category Wire Feed Welder Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Weld Control |
Type | WC-24 Weld Control |
Amps AC | 24 A |
Duty Cycle | 100 |
Application | WC-115A Weld Control without Contactor |
For Use With | CP, Deltaweld, Dimension, XMT, Series, Regency 250 And Shopmaster |
Features | Required to Connect Spoolmatic and Spoolmatic Pro Spool Guns to Miller CV |
Includes | Fuentes de alimentación de CC con receptáculo de 14 pines y alimentación de CA de 24 V |
Connection Type | Wired |
Compatible with Model | 903216, 903254, 903255, 903379, 903786, 907360, 907361, 907431, 907431001, 907481003, 907481004, 907482, 907485, 907486, 907549, 907549001, 907549003, 907617, 907730, 907730002, 907731, 907731001, 907747, 907747001, 907775, 907775001, 907785, 907785001, 907786, 907786001, 907797, 907797001, 907797002, 907798, 907798002, 907798004, 907799, 907799001, 907799002, 951230, 951231, 951272, 951273, 951274, 951276, 951278, 951637, 951638, 951734, 951735, 951736, 951737, 951738, 951739 |
Control Type | Spool Gun Control |
Welding Processes | MIG Welding (GMAW) |
Standards | CSA |
Compatible with Brand | Miller |
Compatible with Series | AlumaPower MPa, CP-302, Deltaweld 350, Deltaweld 500, Dimension 302, Dimension 452, Dimension 562, Dimension 650, Dimension 652, Dimension 812, Invision 352 MPa, Invision 450 MPa, PipePro 304, Regency 250, Shopmaster 300, Trailblazer 275, Trailblazer 275 DC, Trailblazer 302, Trailblazer 302 Air Pak, Trailblazer 325, XMT 350, XMT 450 |
Process | MIG Welding (GMAW) |
Description
Weld Control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, Silicon Bronze, 0.045 in (30XP80)
- WELLER Long Chisel Solder Tip (PL133)
- THERMAL DYNAMICS Plasma Cut Tip, For ICE 25C, 27C, PK5 (CS176656)
- MILLER ELECTRIC Tip, Slip, Contact, .035, PK5 (094259)
- MILLER ELECTRIC Gas Diffuser, Spoolgun, PK2 (186409)
- MILLER ELECTRIC Gas Diffuser, Spoolgun, FasTip (227749)
- MILLER ELECTRIC V Groove Drive Roll (087131)
- MILLER ELECTRIC Socket Adapter Cable, Adapter (195287)
- MILLER ELECTRIC Contact Tip, 0.035, PK5 (186406)
- MILLER ELECTRIC Drive Roll Kit, Arc Welding Power Source (190300)
- MILLER ELECTRIC Drive Roll Carrier (172075)
- Miller Electric Wire Feed Welder Accessories