Shop All Welding Gun
Miller Electric
Spoolmatic, WC-115A, 15/30 Amp
Mfr # 137546011
Zoro # G5695374
product price: $2,227.99
/ea
Free Shipping & Returns
$2,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Duty Cycle 100
- Type WC-115A Weld Control with Contactor
- Includes 10 ft. Wall Plug Power Cord, DC Power Source/Generator without Weld Output Contactor
- For Use With Bobcat Series, Miller Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 137546011
- Zoro # G5695374
- UPC # 715959157117
- Country of Origin United States
- Category Welding Gun
Dimensions
Cable Length | 10 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Weld Control without Contactor |
Duty Cycle | 100 |
Type | WC-115A Weld Control with Contactor |
Includes | 10 ft. Wall Plug Power Cord, DC Power Source/Generator without Weld Output Contactor |
For Use With | Bobcat Series, Miller Legend |
Features | Required to Connect Spoolmatic and Spoolmatic Pro Spool Guns to Miller and Similar CC and/or CV |
Application | Weld Control with Contactor |
Amps AC | 115 A |
Compatible with Brand | Miller |
Compatible with Model | 907272, 907272011, 907272021, 907272022, 907498, 907498001, 907500, 907500001, 907500002, 907502, 907504, 907505, 907565, 907760, 907771, 907792, 907792001, 907792002, 907793 |
Standards | CSA |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Bobcat 200 Air Pak, Bobcat 225, Bobcat 250, Bobcat 260, Bobcat 3 Phase, Legend 302 |
Connection Type | Wired |
Control Type | Spool Gun Control |
Process | MIG Welding (GMAW) |
Description
Weld Control without Contactor, Compatible with Model 907272, 907272011, 907272021, 907272022, 907498, 907498001, 907500, 907500001, 907500002, 907502, 907504, 907505, 907565, 907760, 907771, 907792, 907792001, 907792002, 907793, Compatible with Brand Miller, Welding Processes MIG Welding (GMAW), Type WC-115A Weld Control with Contactor, Compatible with Series Bobcat 200 Air Pak, Bobcat 225, Bobcat 250, Bobcat 260, Bobcat 3 Phase, Legend 302, Connection Type Wired, Control Type Spool Gun Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Twin Hose Grade T, BB Fittings, VD, 3/8, 50' (HTWT38BB-50)
- BROCO Exothermic Cutting Rods - 1/2 x 48in. 25 rods per box (PC/1248-25)
- WESTWARD Brazing Alloy Rod, Nickel Silver, 1/16 in. (30XP62)
- ARC-ZONE Sharpie Cordless Standard Model Hand-Held Tungsten Grinder (A-PTGK-SDCL)
- MILLER ELECTRIC MILLER XR-Aluma-Pro Push-Pull Gun (301569)
- MILLER ELECTRIC Pistol Grip Gun, XR-A, 30 ft Cable (198128)
- MILLER ELECTRIC MIG Welding Gun, 250A, 10 ft. L Cable (1770035)
- MILLER ELECTRIC Pistol Grip Gun, Spoolmatic, 30 ft Cable (130831)
- MILLER ELECTRIC Welding Gun, 100 A, M-Series, 10 Ft (248282)
- MILLER ELECTRIC M-15 MIG Gun, 15ft, .030-.035 wire (249041)
- LINCOLN ELECTRIC LINCOLN Magnum Pro 100L MIG Gun (K4528-1-8P)
- Miller Electric Welding Gun