Shop All Welding Accessories
This Product is Discontinued
Miller Electric
Spoolmateâ„¢ 100 Series Aluminum Spool Gun (Discontinued)
Mfr # 300371
Zoro # G302565938
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Length 13 in
- Overall Height 11-1/2 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300371
- Zoro # G302565938
- UPC # 715959000000
- Country of Origin United States
- Category Welding Accessories
Dimensions
Length | 13 in |
Overall Height | 11-1/2 in |
Width | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.