Shop All Wire Feed Welder Accessories
Miller Electric
Spool Gun, Spoolmate 200 Series
Mfr # 300497
Zoro # G3713656
product price: $1,631.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spool Gun
- Amps AC 160 A
- Duty Cycle 60 %
- Application MIG Welding
- Series Spoolmate 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300497
- Zoro # G3713656
- UPC # 715959399937
- Country of Origin China
- Category Wire Feed Welder Accessories
Dimensions
Cable Length (Ft.) | 20 ft |
Cable Length (Meters) | 6 m |
Wire Size | 0.030 in to 0.035 in |
Max. Wire Diameter | 0.035 in |
Maximum Wire Diameter | 0.035 in |
Cable Length | 20 ft |
Description
Spool Gun, MIG Gun Type Spool Gun, Cooling Method Air-Cooled, Series Spoolmate 200, Maximum Current 160 A, Duty Cycle 60 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.035 in, Cable Length 20 ft, For Rear Connection Type Miller-Compatible, Handle Type Pistol Grip, Trigger Type Two Stage Trigger, For Wire Type Aluminum, Model 300497, Tip Series Spoolmate, Welding Processes MIG Welding (GMAW), Spool Capacity 4 in, Application MIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER1100, 1 lb. (20YE03)
- HARDWOOD Puritan 6 In Lint Free Standard, PK 1000 (876-WC)
- VICTOR Cutting Tip, 3 Size, Propane, Natural Gas, Brass (0333-0325)
- BROCO Compression Washer (PCRP-304)
- MILLER ELECTRIC Mig Welding Spool Gun (195016)
- MILLER ELECTRIC Fixed Flow Adaptor, 032 In Orifice Dia. (H1400-30)
- MILLER ELECTRIC V Groove Drive Roll (087131)
- MILLER ELECTRIC Surge Protector, .032 In Orifice Dia. (15001-30)
- MILLER ELECTRIC Drive Roll Kit, 0.035 in. (079595)
- MILLER ELECTRIC Gas Diffuser, Spoolgun, PK2 (186409)
- MILLER ELECTRIC Drive Roll Carrier (172075)
- Miller Electric Wire Feed Welder Accessories