Shop All Control Parts
Miller Electric
Spark Guard, 6 1/2" L, 4 1/4" W
Mfr # 235676
Zoro # G704217695
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With PAPR System
- Width 4 1/4 in
- Includes Spark Guard
- Accessory Type Spark Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 235676
- Zoro # G704217695
- UPC # 715959410403
- Country of Origin Korea, Republic of
- Category Control Parts
Dimensions
Width | 4 1/4 in |
Length | 6 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | PAPR System |
Includes | Spark Guard |
Accessory Type | Spark Guard |
System Type | PAPR System |
Item | Spark Guard |
Color | Gray |
Brand and Series | Miller PAPR 2 |
Material | Wire mesh |
Standards | NIOSH 42 CFR 84 |
Description
Spark Guard, For Use With PAPR System, 6 1/2 in Length, 4 1/4 in Width, Wire mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Electric Actuator, 120V, 2-Position (MA-5210)
- PLASTIC SUPPLY Coupling, 8 in Duct Dia, Type I PVC, 5-7/8" L (PVCC08)
- FOLLETT ICE Switch, Rocker (PD502209)
- QMARK Double Pole Thermostat, Rated 25A (HBBT2)
- RHEEM Gas Control Thermostat-Natgas (SP20303B)
- SIEMENS Thermostat Accessory, CVR Key/EXP Logo (192-266)
- MALEMA 3000Psi 2-100Scfm Explosion Proof 120/240V-Ac Flow Switch (M-200X-S63-008)
- DANFOSS Wall Mount Sensor w/Dial 6 ft Capillary (013G-8562)
- ERIE Actuator, 120V, High Close Off, SR, Switch (AH13B02A)
- ERIE Valve Body, 2 Way, 2.5 CV, 1/2 in., Sweat (VT2212)
- ERIE Spring Return Actuator, 24V (AH13A060)
- Miller Electric Control Parts