Shop All Wire Feed Welder Accessories
Miller Electric
Socket Adapter Cable, Adapter
Mfr # 195287
Zoro # G5566867
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Adapter
- Wire Size (In.) 0.030 to 0.035
- Application Welding
- For Use With Millermatic 210 Spool Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 195287
- Zoro # G5566867
- UPC # 715959315814
- Country of Origin United States
- Category Wire Feed Welder Accessories
Dimensions
Wire Size (In.) | 0.030 to 0.035 |
Maximum Wire Diameter | 0.03 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cable Adapter |
Type | Adapter |
Application | Welding |
For Use With | Millermatic 210 Spool Gun |
Features | 4 to 10 Pin |
Compatible with Brand | Miller |
Compatible with Model | Spoolmate 200, Spoolmate 210, Spoolmate 212 |
Welding Processes | MIG Welding (GMAW) |
Description
Cable Adapter, Compatible with Brand Miller, Compatible with Model Spoolmate 200, Spoolmate 210, Spoolmate 212, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.03 in, Features 4 to 10 Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 16 Gauge X 1/2In Threaded Hub Needle (KDS1612BT)
- WELLER Soldering Tip, Chisel, 5/16in. (T0054471099)
- WESTWARD MIG Welding Wire, ER4043, .047, 16 lb. (41R296)
- HARRIS Brazing Kit, 1145-1205 F, w/1.75 oz Flux (56KPOP)
- MILLER ELECTRIC Gas Hose, 5 ft. (144108)
- MILLER ELECTRIC Fixed Flow Adaptor, 032 In Orifice Dia. (H1400-30)
- MILLER ELECTRIC Nozzel, Flush (186405)
- MILLER ELECTRIC Spot Welding Tip Kit, No. 2 MT Pointed (040308)
- MILLER ELECTRIC Gas Diffuser, Spoolgun, PK2 (186409)
- MILLER ELECTRIC Gas Diffuser, Spoolgun, FasTip (227749)
- MILLER ELECTRIC Nozzle Insulator, For Spoolgun (232284)
- Miller Electric Wire Feed Welder Accessories