Shop All Welding Helmet Accessories
Miller Electric
Slotted Style Hard Hat Adapter, Headgear
Mfr # 259637
Zoro # G5567031
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Filter Shade 3
- Type Headgear
- Function Adapts Welding Helmet To Hard Hat
- For Use With Miller Welding Helmets, Slotted Hard Hats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 259637
- Zoro # G5567031
- UPC # 715959590334
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Slotted Style Hard Hat Adapter |
Filter Shade | 3 |
Type | Headgear |
Function | Adapts Welding Helmet To Hard Hat |
For Use With | Miller Welding Helmets, Slotted Hard Hats |
Includes | (1) Hard Hat Adapter Inserts And Welding Helmet Hardware |
Compatible with Series | All Miller welding helmets and most slotted hard hats |
Color | Black |
Compatible with Brand | Miller |
Compatible with Manufacturer Model Number | Various |
Compatible Manufacturer Part Number | Various |
Compatible with Manufacturer Part Number | Various |
Compatible with Manufacturer Model Number [NEW] | Various |
Compatible Manufacturer Model Number | Various |
For Use with Mfr. Model Number | Various |
Description
Slotted Style Hard Hat Adapter, Color Black, Compatible with Brand Miller, Compatible with Manufacturer Model Number Various, Compatible with Series All Miller welding helmets and most slotted hard hats, For Use With Miller Welding Helmets, Slotted Hard Hats, Includes (1) Hard Hat Adapter Inserts And Welding Helmet Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 5/64", 25 lb (ED031122)
- MILLER ELECTRIC Tig Torch Body (301251)
- MILLER ELECTRIC Two Hose Manifold, Y Shaped, For Fuel (NE136B)
- ALCOTEC ER5356 1/16 20# Spool Alum MIG Wire (535620062)
- MILLER ELECTRIC CoolBelt Welding Helmet Cooling System (245230)
- MILLER ELECTRIC Helmet Grind Shield, Replacement (258979)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 0.75 (212235)
- MILLER ELECTRIC Headgear (260486)
- MILLER ELECTRIC Headgear, For All Miller Helmet Series, Nylon, Gray (770246)
- MILLER ELECTRIC Head Cover (267421)
- 3M SPEEDGLAS Speedglas 9100 FX Weld Headcovr 06-0700- (06-0700-81)
- Miller Electric Welding Helmet Accessories