Shop All TIG Welding Accessories
Miller Electric
Short Back Cap, PK2
Mfr # 41V33
Zoro # G4335502
product price: $22.65
/pk 2, $11.33/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With A-125 Series, W-250 Series
- Welding Processes TIG Welding (GTAW)
- Reference Number 41V33
- Size Designation Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 41V33
- Zoro # G4335502
- UPC # 094714331178
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Size Designation | Short |
Details
Promotion Restriction | Not eligible for promotion |
Item | Back Cap |
For Use With | A-125 Series, W-250 Series |
Welding Processes | TIG Welding (GTAW) |
Reference Number | 41V33 |
For TIG Torch Style | 9 or 20 |
Compatible with Brand | Weldcraft |
Compatible with Model | 20FHD, 20H-320-25R, 20P, 25, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Compatible with Series | 20, 20H-320, 9, A-125, PTA-9, PTW-20, W-250, W-280, W-375 |
Process | TIG Welding (GTAW) |
Description
Back Cap, Size Designation Short, Compatible with Model 20FHD, 20H-320-25R, 20P, 25, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 9, A-125, PTA-9, PTW-20, W-250, W-280, W-375, Welding Processes TIG Welding (GTAW), Compatible with Brand Weldcraft, For Use With A-125 Series, W-250 Series, Reference Number 41V33, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Red-Grey Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-RRT)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522-6X6)
- LINCOLN ELECTRIC MIG Welder, Easy MIG 140, 1, 120V AC, 30 to 140A DC, 20 % (K2697-1)
- LINCOLN ELECTRIC TIG Torch, Pro-Torch PTA-9F (K1781-9)
- MILLER ELECTRIC Water Hose Extension, Rubber, 6 Ft (1.8m) (40V76R6)
- MILLER ELECTRIC Nozzle, Alumina, #8 (1/2 In), PK10 (53N61S)
- MILLER ELECTRIC Gas Hose, Gas, Braided Rubber, 25 Ft Long (CS310-25G)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft., Rubber (WP-17FV-12-R)
- MILLER ELECTRIC TIG Wireless Remote Hand Control Belt Clip (249233)
- MILLER ELECTRIC Gas Hose, Braided Rubber, 25 Ft (7.6m) (45V10R)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK2 (45V64)
- Miller Electric TIG Welding Accessories