Shop All Welding Cylinder Carts
Miller Electric
Running Gear with Cylinder Rack, Steel
Mfr # 300408
Zoro # G5567156
product price: $2,986.69
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,986.69
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Cylinder Holder 10-1/64 in
- Series Axcess 450
- For Use With Dual Feeder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300408
- Zoro # G5567156
- UPC # 715959392884
- Country of Origin United States
- Category Welding Cylinder Carts
Details
Promotion Restriction | Not eligible for promotion |
Item | Running Gear With Cylinder Rack |
Material | Steel |
Cylinder Holder | 10-1/64 in |
Series | Axcess 450 |
For Use With | Dual Feeder |
Number of Shelves | 1 |
Application | For Moving Large Two Large Gas Cylinders |
Number of Drawers or Bins | 0 |
Characteristics | Holds Two Large Gas Cylinders |
Shop By | Closeouts |
Includes | Power Source, Single or Dual Feeders |
Compatible Welder Series | Axcess 300 and 450 |
Product Type | Inverter Running Gear with Cylinder Rack |
Compatible Welder Type | Dual Feeder |
Number of Cylinders Held | 2 |
Number of Drawers | 0 |
Number of Wheels | 4 |
Features | Easy Access |
Description
Running Gear With Cylinder Rack, Compatible Welder Series Axcess 300 and 450, Number of Shelves 1, Number of Cylinders Held 2, Compatible Welder Type Dual Feeder, Features Easy Access, Includes Power Source, Single or Dual Feeders, Number of Drawers 0, Number of Wheels 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Straight Cutting Torch, 48 L, 90deg. Head (0381-1629)
- 3M SPEEDGLAS Throat and Neck Coverage (27-0099-85)
- POWERWELD Welding Umbrella w/ Stand, 7.5' (PWUB75)
- XTRWELD SELECT 6013 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound (SE6013125-5)
- MILLER ELECTRIC Running Gear, Steel (300912)
- ANTHONY CARTS Single Cyl. Cart, Retractible Back Unit, 10 Solid Wheels (6114)
- SAFTCART Running Gear with Cylinder Rack (MC-81)
- TITAN ® Round Flip Front Welding Googles (41216)
- SUMNER Double Cylinder Cart, Full Range, 14"Wheel (782491)
- LINCOLN ELECTRIC Utility Cart (K520-1)
- POWERWELD Single Cylinder Cart with Rubber Tires and Retractable Wheels (CC6114)
- Miller Electric Welding Cylinder Carts