Shop All Welding Cylinder Carts
Miller Electric
Running Gear, Steel
Mfr # 300913
Zoro # G5567180
product price: $1,351.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Series Bobcat Trailblazer
- Number of Shelves 0
- Characteristics Heavy-Duty 15 in Tires with Inner Tubes
- Application For Moving Large Engine Drive Welders on job sites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300913
- Zoro # G5567180
- UPC # 715959570695
- Country of Origin United States
- Category Welding Cylinder Carts
Dimensions
Wheel Diameter | 8 in, 15 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Running Gear |
Material | Steel |
Series | Bobcat Trailblazer |
Number of Shelves | 0 |
Characteristics | Heavy-Duty 15 in Tires with Inner Tubes |
Application | For Moving Large Engine Drive Welders on job sites |
Number of Drawers or Bins | 0 |
For Use With | Gas LP Bobcat and Trailblazer Models |
Number of Drawers | 0 |
Product Type | Running Gear |
Number of Wheels | 4 |
Wheel Type | Heavy-Duty Tire |
Compatible Welder Type | Large Engine Drive Welders |
Compatible Welder Series | Bobcat, Trailblazer |
Description
Running Gear, Compatible Welder Series Bobcat, Trailblazer, Number of Shelves 0, Wheel Type Heavy-Duty Tire, Compatible Welder Type Large Engine Drive Welders, Number of Drawers 0, Number of Wheels 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Precision Lead Shear Cutter Safety Guard (175)
- MILLER ELECTRIC ArcArmor (R) Lens Cover, 4-1/2 in x 3-5/8 in, Clear, Pack of 5 (231411)
- WESTWARD Welding Wire, 0.030"dia., E71T11 (20YD78)
- MILLER ELECTRIC Running Gear with Cylinder Rack, Steel (300408)
- MILLER ELECTRIC Running Gear, Steel (300912)
- ANTHONY CARTS Small Cart, 10in. Solid Tires, Lnr, Chain, Band (410-3N1)
- SAF-T-CART Dual Cylinder Delivery Truck, Semi-Automatic Wheels (750-20)
- SUMNER Double Cylinder Cart, High Rail, 14" Wheel (782425)
- SASHCO Mor-Flexx Concrete Beige Cartridge Mortar Sealant (15010)
- POWERWELD Medium Dual Cylinder Cart with Rubber Wheels (CYT-8CH)
- Miller Electric Welding Cylinder Carts