Shop All Arc Welder Accessories
This Product is Discontinued
Miller Electric
Running Gear Kit (Discontinued)
Mfr # 041580
Zoro # G0286781
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Dialarc 250 AC/DC
- Features Turnable Towing Handle
- Includes Four 8 in Poly/Rubber Blend Wheels with 30 in Towing Handle
- Number of Wheels 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 041580
- Zoro # G0286781
- UPC # 094700617095
- Country of Origin United States
- Category Arc Welder Accessories
Dimensions
Handle Length | 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Running Gear Kit |
For Use With | Dialarc 250 AC/DC |
Features | Turnable Towing Handle |
Includes | Four 8 in Poly/Rubber Blend Wheels with 30 in Towing Handle |
Number of Wheels | 4 |
Wheel Material | Poly/Rubber |
Handle Style | Tow |
Product Type | Running Gear Kit |
Wheel Type | Blend |
Description
Running Gear Kit, Wheel Type Blend, Features Turnable Towing Handle, Handle Length 30 in, Handle Style Tow, Includes Four 8 in Poly/Rubber Blend Wheels with 30 in Towing Handle, Number of Wheels 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.