Shop All Welding Cylinder Carts
Miller Electric
Running Gear Cart, Metal
Mfr # 300971
Zoro # G4323131
product price: $1,516.99
/ea
Free Shipping & Returns
$1,516.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material metal
- Series Dynasty(R), Maxstar(R)
- Number of Drawers or Bins 0
- For Use With 907514, 907514001, 907537, 907537002, 907538, 907538002, 907539, 907539001, 907550, 907551, 907552, 907553, 907682, 907683, 907684, 907685, 907685001, 907685002, 907686, 907686001, 907686002, 951466, 951468, 951469, 951666, 951667, 951668, 951669
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300971
- Zoro # G4323131
- UPC # 715959576468
- Country of Origin United States
- Category Welding Cylinder Carts
Details
Promotion Restriction | Not eligible for promotion |
Item | Running Gear Cart |
Material | metal |
Series | Dynasty(R), Maxstar(R) |
Number of Drawers or Bins | 0 |
For Use With | 907514, 907514001, 907537, 907537002, 907538, 907538002, 907539, 907539001, 907550, 907551, 907552, 907553, 907682, 907683, 907684, 907685, 907685001, 907685002, 907686, 907686001, 907686002, 951466, 951468, 951469, 951666, 951667, 951668, 951669 |
Application | For Moving TIG Welders with Coolant System |
Number of Shelves | 0 |
Wheel Material | Rubber |
Features | Coolant System |
Number of Drawers | 0 |
Wheel Type | Swivel Caster, Tire |
Product Type | Running Gear Cart |
Number of Wheels | 2 |
Compatible Welder Type | TIG Welders |
Description
Running Gear Cart, Number of Shelves 0, Wheel Type Swivel Caster, Tire, Compatible Welder Type TIG Welders, Features Coolant System, Number of Drawers 0, Number of Wheels 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYROD Electrode Welding Oven (1205523)
- HOBART WELDING PRODUCTS MILLER AirForce 40i Plasma Cutter (500576)
- LINCOLN ELECTRIC Contact Tip 550, 0.052 (KP2745-052-B100)
- VICTOR Flowmeter, Three Stage, 1/4 in MNPT, 25 psi, Use With: Argon, Helium (1000-0182)
- MILLER ELECTRIC Running Gear, Steel (300912)
- MILLER ELECTRIC Running Gear with Cylinder Rack, Steel (300408)
- SAF-T-CART Dual Cylinder Delivery Truck, Semi-Automatic Wheels (750-20)
- TITAN ® Round Flip Front Welding Googles (41216)
- VESTIL Welding Cylinder Torch Cart (CYL-EH)
- VESTIL Welding Cylinder Torch Cart (CYL-E)
- SAFTCART Running Gear with Cylinder Rack (MC-81)
- Miller Electric Welding Cylinder Carts