Shop All Wire Feed Welder Accessories
Miller Electric
Running Gear and Cylinder Rack
Mfr # 042934
Zoro # G3086282
product price: $1,189.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Holds Cylinders 6-9 in in Diameter
- Characteristics Holds Cylinders 6-9 in in Diameter
- For Use With 152, And Maxstar 91, Econotig, Millermatic 130
- Series Millermatic 130, Maxstar
- Features Holds Cylinders 6-9" in Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 042934
- Zoro # G3086282
- UPC # 715959006149
- Country of Origin United States
- Category Wire Feed Welder Accessories
Dimensions
Compatible Cylinder Diameter (Maximum) | 9 in |
Wheel Diameter | 8 in, 15 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Running Gear And Cylinder Rack |
Application | Holds Cylinders 6-9 in in Diameter |
Characteristics | Holds Cylinders 6-9 in in Diameter |
For Use With | 152, And Maxstar 91, Econotig, Millermatic 130 |
Series | Millermatic 130, Maxstar |
Features | Holds Cylinders 6-9" in Diameter |
Compatible Welder Type | Large Engine Drive Welders |
Compatible Welder Series | CST, Diversion, Dynasty 210, Dynasty 300, Invision 352 MPa, Maxstar 210, Maxstar 280, XMT 350 |
Number of Cylinders Held | 1 |
Product Type | Universal Cart with Cylinder Rack |
Number of Wheels | 4 |
Description
Running Gear And Cylinder Rack, Compatible Welder Series CST, Diversion, Dynasty 210, Dynasty 300, Invision 352 MPa, Maxstar 210, Maxstar 280, XMT 350, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 9 in, Compatible Welder Type Large Engine Drive Welders, Features Holds Cylinders 6-9 In. in Diameter, Number of Wheels 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD TIG Torch Dinse Adaptor, 26-Series with Side Gas Hose (PWTA26)
- STEINER Welding Curtain, 6 ft H, 10 ft W, Black (336-6X10)
- PLATO Soldering Tip For Weller LT series (MS-4140)
- POWERWELD Airco Style Cutting Tip, Acetylene, Size #1 (138-1)
- MILLER ELECTRIC Spool Gun, Spoolmate 200 Series (300497)
- MILLER ELECTRIC Drive Roll Kit, Arc Welding Power Source (190300)
- MILLER ELECTRIC Socket Adapter Cable, Adapter (195287)
- MILLER ELECTRIC Contact Tip, 0.035, PK5 (186406)
- MILLER ELECTRIC Drive Roll Kit, 0.035 in. (079595)
- MILLER ELECTRIC Gas Hose, 5 ft. (144108)
- MILLER ELECTRIC Nozzel, Flush (186405)
- Miller Electric Wire Feed Welder Accessories