Shop All Plasma Cutting Accessories
Miller Electric
Roller Guide, For XT & ICE TORCHES
Mfr # 253054
Zoro # G4731167
product price: $129.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfg No. XT & Mfg No. ICE TORCHES
- Amps 12 to 100
- Application Plasma Cutting
- Features XT & ICE TORCHES
- Includes (1) Grease Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 253054
- Zoro # G4731167
- UPC # 715959594875
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Standoff Roller Guide |
For Use With | Mfg No. XT & Mfg No. ICE TORCHES |
Amps | 12 to 100 |
Application | Plasma Cutting |
Features | XT & ICE TORCHES |
Includes | (1) Grease Tube |
Cutting Configuration | Standoff Roller Guide |
For Plasma Torch Series | ICE-40C, ICE-60T, XT30, XT60 |
For Plasma Torch Model | 195110, 195111, 234132, 234134, 234136, 234138, 249949, 249953, 249954, 255685, 300759, 300760 |
Cutting Guide Type | Drag Cutting |
Welding Processes | Plasma Cutting |
Compatible with Manufacturer Part Number | 249953, 249954 |
Compatible with Brand | Miller |
Maximum Current | 100 A |
Process | Plasma Cutting |
Compatible Grainger Part Number | 31CF07, 49WM75 |
Description
Standoff Roller Guide, Cutting Guide Type Drag Cutting, Cutting Configuration Standoff Roller Guide, Compatible with Brand Miller, For Plasma Torch Series ICE-40C, ICE-60T, XT30, XT60, For Plasma Torch Model 195110, 195111, 234132, 234134, 234136, 234138, 249949, 249953, 249954, 255685, 300759, 300760, Includes (1) Grease Tube, Welding Processes Plasma Cutting, Maximum Current 100 A, Application Plasma Cutting, Compatible with Grainger Part Number 31CF07, 49WM75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Nozzle, Centerfire, 1/2 in (NS-1218B)
- BLUE DEMON Carbon Steel, TIG Weld Rod, 0.045"x36", 1lb (ER70S2-045-01T)
- COUGARTRON Neutralizing Fluid, Bottle, 1 gal (WELC3176)
- LINCOLN ELECTRIC Magnum Pro Curve Hde 350,045, -10, 15 ft (K4532-2-10-45)
- MILLER ELECTRIC Electrode, For ICE 60T - 100T/TM, PK5 (212724)
- MILLER ELECTRIC Plasma Torch Consumable Kit (256033)
- MILLER ELECTRIC Nozzle, Alumina, Long, #6 (3/8 In), PK10 (A796F73)
- MILLER ELECTRIC Plasma Cutter Torch Drag Shield (256027)
- MILLER ELECTRIC Standard Tip, 55 AMP, For ICE 55C/CM, PK5 (192051)
- MILLER ELECTRIC Deflector, 80 A, For 60T, 80CX/T, 80CXM, 100T (212736)
- AMERICAN TORCH TIP Guide, Standoff (21420)
- Miller Electric Plasma Cutting Accessories