Shop All Fume Extractors & Accessories
Miller Electric
Replacement Self Cleaning Filter
Mfr # 300540
Zoro # G5567165
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With FILTAIR SWX, MWX Series
- Filter Media Cellulose
- Application High Efficiency Welding Fume Filtration
- Features Designed Specifically for Weld Fume, Surface Loading Design, Ultra Efficient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300540
- Zoro # G5567165
- UPC # 715959403955
- Country of Origin United States
- Category Fume Extractors & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Self Cleaning Filter |
For Use With | FILTAIR SWX, MWX Series |
Filter Media | Cellulose |
Application | High Efficiency Welding Fume Filtration |
Features | Designed Specifically for Weld Fume, Surface Loading Design, Ultra Efficient |
Compatible Extractor Manufacturer Part Number | 300600, 951510, 951511, 951512, 951516, 951517, 951518, 951620, 951760, 951761 |
Filter Type | Reusable Cartridge Filter |
Compatible Extractor Series | Filtair MWX-S, Filtair SWX-S |
Filter Efficiency | 95 % |
Filter MERV Rating | 15 |
Process | Welding Fume Filtration |
Description
Replacement Self Cleaning Filter, Filter Type Reusable Cartridge Filter, Filter MERV Rating 15, Compatible Extractor Series Filtair MWX-S, Filtair SWX-S, Compatible Extractor Manufacturer Part Number 300600, 951510, 951511, 951512, 951516, 951517, 951518, 951620, 951760, 951761, Features Designed Specifically for Weld Fume, Surface Loading Design, Ultra Efficient, Filter Efficiency 95 Percent, Filter Media Cellulose, Process Welding Fume Filtration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E410-16, 5 lb. (23XL70)
- AMERICAN BEAUTY TOOLS Soldering Station, 40w, 1000 F (V36GM3)
- SMITH EQUIPMENT Cutting Tip, MC (MC40-0)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002561)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- MILLER ELECTRIC Fume Extractor Nozzle Attachment, 12 in W (300895)
- MILLER ELECTRIC Nanofiber Cartridge Filter, For 4VDJ4 (300539)
- MILLER ELECTRIC Flexible Funnel Nozzle, For Use W/ 5FYE9 (300668)
- MILLER ELECTRIC Fume Extractor, Air Flow 875 CFM, MERV 15 (300502)
- MILLER ELECTRIC Replacement Filter (301106)
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- Miller Electric Fume Extractors & Accessories