Shop All Welding Helmet Accessories
Miller Electric
Replacement Grinding Retaining Clip
Mfr # 245819
Zoro # G5566970
product price: $6.69
/pr
Not eligible for select promotions
$6.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Shade 3
- Type Replacement
- Function Holds Grinding Shield
- For Use With 9400I And Classic Vsi Helmets, Titanium 1600I
- Features One Left And One Right Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 245819
- Zoro # G5566970
- UPC # 715959548830
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Grinding Retaining Clip |
Filter Shade | 3 |
Type | Replacement |
Function | Holds Grinding Shield |
For Use With | 9400I And Classic Vsi Helmets, Titanium 1600I |
Features | One Left And One Right Clip |
Includes | One Left and One Right Clip |
Compatible with Brand | Miller |
Compatible with Manufacturer Model Number | Various |
Compatible with Series | 9400i, Classic VSI, Titanium 1600i |
Compatible with Manufacturer Part Number | Various |
Compatible Manufacturer Part Number | Various |
Compatible with Manufacturer Model Number [NEW] | Various |
Compatible Manufacturer Model Number | Various |
For Use with Mfr. Model Number | Various |
Description
Replacement Grinding Retaining Clip, Compatible with Brand Miller, Compatible with Manufacturer Model Number Various, Compatible with Series 9400i, Classic VSI, Titanium 1600i, Features One Left And One Right Clip, For Use With 9400I And Classic Vsi Helmets, Titanium 1600I, Includes One Left and One Right Clip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002654)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Double, 12 in., Black (FBD12BLK)
- POWERWELD Passive Welding Helmet, 2" x 4-1/4" Flip Front (WH750)
- HARRIS Flowmeter Regulator, Two Stage, CGA-580, 0 to 4000 psi, Use With: Argon, Helium (356-Ar/He-580)
- MILLER ELECTRIC Helmet Bag (770250)
- MILLER ELECTRIC Welding Helmet Grinding Shield, 8" L, 5" W (258853)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 11 (212238)
- MILLER ELECTRIC Welding Helmet Grinding Shield, 8" L, 5" W (288765)
- MILLER ELECTRIC ArcArmor (R) Fabric Headband, For Use With All Miller Helmets, Black (770249)
- MILLER ELECTRIC Lens Assembly, 4" x 2-1/2" Plate Size (260557)
- POWERWELD INC Powerweld® Cover Lens Clear Polycarbonate 2 X 4-1/4 (PP2)
- Miller Electric Welding Helmet Accessories