Shop All MIG Accessories
Miller Electric
Replacement Brake Pad, PK2
Mfr # 132529
Zoro # G5566806
product price: $33.39
/pk 2, $16.70/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Spoolmatic 30A Spool Gun
- Type Replacement
- Application Welding
- Compatible with Model Spoolmatic 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 132529
- Zoro # G5566806
- UPC # 715959064927
- Country of Origin United States
- Category MIG Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Brake Pads |
For Use With | Spoolmatic 30A Spool Gun |
Type | Replacement |
Application | Welding |
Compatible with Model | Spoolmatic 30A |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Miller |
Description
Brake Pad, Compatible with Brand Miller, Compatible with Model Spoolmatic 30A, Welding Processes MIG Welding (GMAW), Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS TIG Welding Rod, 1/8" dia., 36'' L, 10 lb (S163246-G12)
- PARKER TORCHOLOGY Miller Style Contact Tip .030" (135428) (M135-428)
- HARRIS Rosin Core Solder, Dia 0.062 In, 1lb (331868)
- UNIWELD Brazing Tip, 5 Flame (MTF-5)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Knurl, 0.045 (079607)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Knurled, 0.045 (151053)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Knurl, 0.062 (079609)
- MILLER ELECTRIC Drive Roll Kit, 4 Roll, U-Grooved, 0.047 (151037)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Grooved, 0.035 (151026)
- MILLER ELECTRIC Anti-Wear Guide, All Wire Sizes (045233)
- TREGASKISS Retaining Head, Slip-On, Single Taper, TOUGH LOCK Series (404-20)
- Miller Electric MIG Accessories