Shop All Welding Helmet Accessories
Miller Electric
Replacement Battery, For Miller Coolbelt
Mfr # 245237
Zoro # G5566955
product price: $138.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Shade 3
- Standards UL Listed
- Function Replacement Part
- For Use With Miller Coolbelt(TM)
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 245237
- Zoro # G5566955
- UPC # 715959548663
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Battery |
Filter Shade | 3 |
Standards | UL Listed |
Function | Replacement Part |
For Use With | Miller Coolbelt(TM) |
Type | Replacement |
Features | 0.49 Years Warranty |
Compatible with Brand | Miller |
Compatible with Series | CoolBelt(TM) |
Includes | CoolBelt Unit with hose, 4 Filters, Rechargeable 6-hour Lithium-Ion Battery, Battery Charger, Headgear Cooling Assembly with Head Shroud |
Compatible with Manufacturer Model Number | 245230 |
Compatible Manufacturer Part Number | 245230 |
Compatible with Manufacturer Part Number | 245230 |
Compatible with Manufacturer Model Number [NEW] | 245230 |
Compatible Manufacturer Model Number | 245230 |
For Use with Mfr. Model Number | 245230 |
Description
Replacement Battery, Compatible with Brand Miller, Compatible with Manufacturer Model Number 245230, Compatible with Series CoolBelt(TM), Features 0.49 Years Warranty, For Use With Miller Coolbelt(TM), Includes CoolBelt Unit with hose, 4 Filters, Rechargeable 6-hour Lithium-Ion Battery, Battery Charger, Headgear Cooling Assembly with Head Shroud, Standards UL Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, 55FC-O X, .035, 10 lb. (41R330)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning Electrolyte, 50.7 oz. (54A005)
- WELLER Solder Tip, Screwdriver, 3.2mm (ETC)
- LINCOLN ELECTRIC 12" Stick Electrode 3/32" Dia., AWS E6013, 5 lb. (ED030564)
- MILLER ELECTRIC Welding Helmet Cover Lens, 7-1/2" L, 6" W (287016)
- MILLER ELECTRIC Welding Helmet Light, Filter Shade 3 (282013)
- MILLER ELECTRIC Auto Darkening Lens Assembly 3-13/16" x 2-3/8", Shade 5, 8-13 (256359)
- MILLER ELECTRIC Headgear (260486)
- MILLER ELECTRIC Headband (270053)
- MILLER ELECTRIC ArcArmor (R) Polycarbonate Plate with Cover Plate, Shade 10 (222003)
- MILLER ELECTRIC CoolBelt Welding Helmet Cooling System (245230)
- Miller Electric Welding Helmet Accessories