Shop All Multiprocess Welders
Miller Electric
Remote Hand Control, 20 ft. Cord L
Mfr # 242211020
Zoro # G5567278
product price: $471.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Miller Power Sources
- Application Remote Current and Contactor Control
- Cord Length 20 ft
- Features Remote Current and Contactor Control
- Plug Type 14-Pin (Miller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 242211020
- Zoro # G5567278
- UPC # 715959551427
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Cord Length | 20 ft |
Cable Length | 20 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Remote Finger Control |
For Use With | Miller Power Sources |
Application | Remote Current and Contactor Control |
Features | Remote Current and Contactor Control |
Plug Type | 14-Pin (Miller) |
Compatible with Brand | Miller |
Type | Remote Hand Control |
Fingertip Switch Type | Rocker Switch |
Connection Type | Wired |
Control Type | Hand Control |
Color | Black |
Description
TIG Remote Finger Control, Compatible with Brand Miller, Type Remote Hand Control, Color Black, Connection Type Wired, Control Type Hand Control, Cable Length 20 ft, Fingertip Switch Type Rocker Switch, Plug Type 14-Pin (Miller), Features Remote Current and Contactor Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Welding Positioner, 13 in. dia., 242 lb. (WP-450)
- ALPHA METALS Alpha Fry 16 oz Acid Core Wire Solder 0.125 in. D 1 pc (12124)
- TURBOTORCH Air/Acetylene Kit (0386-0338)
- PLATO Soldering Tip For Weller PES51 (EW-101)
- MILLER ELECTRIC Multiprocess Welder, XMT(R) 350, Phase Single; Three , 208 to 575V AC , 350A @ 34V DC, 60% (907161)
- MILLER ELECTRIC Miller 215MultiprocessWelder wCART (951000001)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (907728)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R) 220 AC/DC, Phase 1 , 120/240V AC , AC/DC TIG, MIG, Stick (907757)
- MILLER ELECTRIC Conductor Extension Cable, 25 ft. Cord L (242208025)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (951767)
- LINCOLN ELECTRIC Multiprocess Welder, LE31MP(R), Phase 1 , 120 , DC TIG, Flux-Cored, MIG, Stick , 95A @ 18.75V DC (K3461-1)
- Miller Electric Multiprocess Welders