Shop All Arc Welder Accessories
Miller Electric
Remote Control
Mfr # 151086
Zoro # G2748112
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Length 26 1/2 ft
- Application For TIG Torch
- Attachment Type Hook and Loop
- Control Type Fingertip Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 151086
- Zoro # G2748112
- UPC # 715959006293
- Country of Origin United States
- Category Arc Welder Accessories
Dimensions
Cable Length | 26 1/2 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Remote Finger Control |
Application | For TIG Torch |
Attachment Type | Hook and Loop |
Control Type | Fingertip Control |
Plug Type | 14-Pin (Miller) |
Connection Type | Wired |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | Syncrowave 210 |
Compatible with Model | 907596, 951684 |
Color | Black, White |
Operating Range | 25 ft |
Fingertip Switch Type | Rotary East-West |
Type | Wired Fingertip Control |
Compatible with Brand | Miller |
Process | TIG Welding (GTAW) |
Description
TIG Remote Finger Control, Compatible with Model 907596, 951684, Compatible with Brand Miller, Type Wired Fingertip Control, Attachment Type Hook and Loop, Color Black, White, Compatible with Series Syncrowave 210, Connection Type Wired, Control Type Fingertip Control, Cable Length 26 1/2 ft, Fingertip Switch Type Rotary East-West, Operating Range 25 ft, Plug Type 14-Pin (Miller)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Lead Free Solder, Dia 0.120 In, 1lb (331866)
- SEELYE Welding Rod, HDPE, 3/16 In, Black, PK23 (900-14033)
- ZORO SELECT Squaring Arm, Magnetic, 12x1-1/8x1-1/16, SS (10E759)
- LINCOLN ELECTRIC Insulator, Slip-Adjustable Nozzle (34A) (KP34A-B25)
- MILLER ELECTRIC Stick Welding Accessory Kit (043952)
- MILLER ELECTRIC Stick Welding Leads, for SRH/Gold Star (173851)
- MILLER ELECTRIC Water Coolant System, 1/4 HP, 4 gal. (042288)
- MILLER ELECTRIC Electrode Holder, Copper, 400A (195457)
- MILLER ELECTRIC Water Coolant System, 1/4 HP, 3.5 gal. (300245)
- POWERWELD Terminal Connector, 50mm Dinse Receptacle (TE-A-3595)
- POWERWELD Electrode Holder, Tweco Style, 200 Amp (A532)
- Miller Electric Arc Welder Accessories