Shop All Welding Accessories
Miller Electric
Regulator Guard, For HB1500 Regulators
Mfr # HB190
Zoro # G2637747
Free Shipping & Returns
Not eligible for select promotions
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Protects Regulator Gauges From Breakage
- Characteristics Steel Construction
- Application For HB1500 and HB2100 Series Brass Regulators
- Includes Mounting hardware
- Accessory Type Regulator Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # HB190
- Zoro # G2637747
- UPC # 014495024373
- Country of Origin United States
- Category Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Regulator Guard |
Function | Protects Regulator Gauges From Breakage |
Characteristics | Steel Construction |
Application | For HB1500 and HB2100 Series Brass Regulators |
Includes | Mounting hardware |
Accessory Type | Regulator Guard |
Description
Regulator Guard, -, Steel Construction, For HB1500 and HB2100 Series Brass Regulators, Protects Regulator Gauges From Breakage, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Sweatband (FM67)
- GENTEC Compact Torch Repair Clamps for KCMA27SP 12' Hose (008-505RSP)
- ESAB Dual Shield 710x .045x15/PSP-AWS-E71T-1 (245019344)
- ARC-ZONE Grey-Black, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-TTB)
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (204579)
- MILLER ELECTRIC Pilot Light (WDW1508)
- MILLER ELECTRIC Never Flat Tire, Rubber, 14-1/2" dia. (237725)
- MILLER ELECTRIC Two Hose Manifold, Y Shaped, For Fuel (NE136B)
- MILLER ELECTRIC Circle Cutting Guide (16229)
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (079594)
- ARC-ZONE Double Rod Divider for 14" Rod Guard Stick Electrode Holders (A-RGD14-R2D2)
- Miller Electric Welding Accessories