Shop All Welder Generator Accessories
Miller Electric
Protective Welder Cover, Waterproof
Mfr # 300920
Zoro # G5567199
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With For Bobcat and Trailblazer Gas (except Air Pak) Models with Protective Cage or Running Gear
- Application Provides Protection to Welding Machines
- Type Waterproof
- Features Protective Cage, Running Gear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300920
- Zoro # G5567199
- UPC # 715959570763
- Country of Origin United States
- Category Welder Generator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Protective Cover |
For Use With | For Bobcat and Trailblazer Gas (except Air Pak) Models with Protective Cage or Running Gear |
Application | Provides Protection to Welding Machines |
Type | Waterproof |
Features | Protective Cage, Running Gear |
Compatible with Brand | Miller |
Compatible with Model | 907791, 907791001, 907792, 907792001, 907792002, 907793, 907797, 907797001, 907797002, 907797003, 907798, 907798001, 907798002, 907798003, 907798004, 907798005 |
Color | Blue |
Compatible with Series | Bobcat 225, Bobcat 260, Bobcat 3 Phase, Trailblazer 325 |
Description
Protective Cover, Color Blue, Compatible with Brand Miller, Compatible with Model 907791, 907791001, 907792, 907792001, 907792002, 907793, 907797, 907797001, 907797002, 907797003, 907798, 907798001, 907798002, 907798003, 907798004, 907798005, Compatible with Series Bobcat 225, Bobcat 260, Bobcat 3 Phase, Trailblazer 325, Features Protective Cage, Running Gear, For Use With For Bobcat and Trailblazer Gas (except Air Pak) Models with Protective Cage or Running Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Harris Style Brazing Tip, Model 23A90, #0 (23A90-0)
- 3M SPEEDGLAS Speedglas Complete Neck Coverge 27-0099- (27-0099-87)
- MAG-MATE Magnetic Weld Square, 8x8in, 160lb (WS810)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- MILLER ELECTRIC Air Filter, For Kohler CH23 Engine (230016)
- MILLER ELECTRIC Pre-Cleaner Air Filter, Kohler CH23 Eng (230017)
- MILLER ELECTRIC Battery Charge Jump Cables, Trail AirPak (300422)
- MILLER ELECTRIC Accessory Kit, Welding (300836)
- MILLER ELECTRIC Protective Welder Cover, Heavy-Duty (300919)
- MILLER ELECTRIC Oil Filter, For Bobcat 225 (066698)
- MILLER ELECTRIC Protective Welder Cover, Waterproof (300379)
- Miller Electric Welder Generator Accessories