Shop All Welder Generator Accessories
Miller Electric
Protective Welder Cover, Waterproof
Mfr # 300379
Zoro # G5567147
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Trailblazer 302 Air Pak Models without Protective Cage
- Type Waterproof
- Application Provides Protection to Welding Machines
- Features Mildew Resistant, Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300379
- Zoro # G5567147
- UPC # 715959382601
- Country of Origin United States
- Category Welder Generator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Protective Cover |
For Use With | Trailblazer 302 Air Pak Models without Protective Cage |
Type | Waterproof |
Application | Provides Protection to Welding Machines |
Features | Mildew Resistant, Water Resistant |
Compatible with Model | 907549, 907549001, 907549003 |
Compatible with Series | Trailblazer 302 Air Pak |
Compatible with Brand | Miller |
Color | Blue |
Description
Protective Cover, Color Blue, Compatible with Brand Miller, Compatible with Model 907549, 907549001, 907549003, Compatible with Series Trailblazer 302 Air Pak, Features Mildew Resistant, Water Resistant, For Use With Trailblazer 302 Air Pak Models without Protective Cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Heating Tip, Size 15.75 In (ST615)
- MILLER ELECTRIC Drive Roll and Accessory Kit (195311)
- XTRWELD E9018-B3 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE9018B3156-10)
- HOMESTEAD Adaptor Cga-580-320 (HO112063)
- MILLER ELECTRIC Cylinder Rack, For Millermatic 252 (300337)
- MILLER ELECTRIC Protective Welder Cover, Waterproof (300920)
- MILLER ELECTRIC Pre-Cleaner Air Filter, Kohler CH23 Eng (230017)
- MILLER ELECTRIC Accessory Kit, Welding (300836)
- MILLER ELECTRIC Protective Welder Cover, Heavy-Duty (300919)
- MILLER ELECTRIC Engine Tune Up Kit, Kohler CH750 Gas Eng (238743)
- LINCOLN ELECTRIC Canvas Cover (KH495)
- Miller Electric Welder Generator Accessories