Shop All Pressure Gauges
Miller Electric
Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Steel, Black
Mfr # GA145-03
Zoro # G7558047
product price: $45.55
/ea
Not eligible for select promotions
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in MNPT
- For Use With Pressure Regulators
- Gauge Application Welding Regulator
- Range 0 to 6000 psi/Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # GA145-03
- Zoro # G7558047
- UPC # 014495263949
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in MNPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Description
Pressure Gauge, Welding Regulator, 2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 6000, psi, Gauge Secondary Range Units Bar, Gauge Secondary Range Values 0 to 400, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 200, Gauge Case Material Steel, Gauge Primary Range Numbered Graduations 1000, Gauge Case Color Black, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Filter Capsule, 10um (6703-7511)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3O1E)
- FLIR Moisture Meter, Pin/Pinless, 3/4inDepth (MR277)
- EXTECH AC/DC Magnetic Meter, 50/60 Hz, LCD (MF100)
- MILLER ELECTRIC Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (GA138-03)
- MILLER ELECTRIC Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (GA134-03)
- MILLER ELECTRIC Pressure Gauge, 0 to 150 psi, 1/4 in MNPT, Steel, Black (GA137-03)
- MILLER ELECTRIC Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (GA143-03)
- PIC GAUGES Air Gauge, 2-1/2", 0/200psi, 1/4" (101D-254G)
- B & K Gauge Pressure 30Psi Lf (PG3T-NL)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFV7)
- Miller Electric Pressure Gauges