Shop All Pressure Gauges
Miller Electric
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Steel, Black
Mfr # GA142-03
Zoro # G7605534
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Location Lower
- Connection Size 1/4 in MNPT
- For Use With Pressure Regulators
- Gauge Application Welding Regulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # GA142-03
- Zoro # G7605534
- UPC # 014495263918
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in MNPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 in |
Description
Pressure Gauge, Welding, Dial Size 2 In (51mm), Range 0-600 psi / 40 bar, Connection Size 1/4 In (6mm) MNPT, Connection Location Bottom, Smallest Graduation 20 psi, Graduations 100 psi, Case Material Steel, Case Color Black, Socket Material Brass, Tube Material Phosphor Bronze, Lens Material Polycarbonate, For Use With Pressure Regulators, Manufacturers Warranty Length 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0614)
- MILWAUKEE TOOL Borescope Camera, 720 x 1280 Resolution (48-53-3150)
- DAVIS INSTRUMENTS Daytime Fan Aspirated Radiation Shield Kit (7747)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208G)
- MILLER ELECTRIC Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (GA134-03)
- MILLER ELECTRIC Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (GA138-03)
- MILLER ELECTRIC Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (GA143-03)
- MILLER ELECTRIC Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Steel, Black (GA145-03)
- MILLER ELECTRIC Pressure Gauge, 0 to 150 psi, 1/4 in MNPT, Steel, Black (GA137-03)
- MILLER ELECTRIC Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (GA140-03)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L5000#)
- Miller Electric Pressure Gauges