Shop All Pressure Gauges
Miller Electric
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black
Mfr # GA134-03
Zoro # G7499441
Not eligible for select promotions
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in MNPT
- For Use With Pressure Regulators
- Gauge Application Welding Regulator
- Range 0 to 2 Bar, 0 to 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # GA134-03
- Zoro # G7499441
- UPC # 014495263833
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in MNPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 in |
Description
Pressure Gauge, Welding, Dial Size 2 In (51mm), Range 0-30 psi /2 bar (Red Zone), Connection Size 1/4 In (6mm) MNPT, Connection Location Bottom, Smallest Graduation 1 psi, Graduations 5 psi, Case Material Steel, Case Color Black, Socket Material Brass, Tube Material Phosphor Bronze, Lens Material Polycarbonate, For Use With Pressure Regulators, Manufacturers Warranty Length 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Static Pressure Tip, 8In, SS (A-493)
- BACHARACH Smoke Tester Kit (21-7006)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Lm 0-30 psi/Kpa (PFQ709)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 16 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-16-bar/psi-G1/4)
- MILLER ELECTRIC Pressure Gauge, 0 to 150 psi, 1/4 in MNPT, Steel, Black (GA137-03)
- MILLER ELECTRIC Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (GA143-03)
- MILLER ELECTRIC Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (GA140-03)
- MILLER ELECTRIC Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Steel, Black (GA145-03)
- MILLER ELECTRIC Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (GA138-03)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 6000 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled, 0.8mm Brass Threaded Orifice (25-300-6000-psi-BT8)
- THUEMLING Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-410-BG)
- Miller Electric Pressure Gauges