Shop All Pressure Gauges
Miller Electric
Pressure Gauge, 0 to 150 psi, 1/4 in MNPT, Steel, Black
Mfr # GA137-03
Zoro # G7625091
product price: $22.35
/ea
Not eligible for select promotions
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in MNPT
- For Use With Pressure Regulators
- Gauge Application Welding Regulator
- Range 0 to 10 Bar, 0 to 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # GA137-03
- Zoro # G7625091
- UPC # 014495263864
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in MNPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 in |
Description
Pressure Gauge, Welding, Dial Size 2 In (51mm), Range 0-150 psi / 10 bar, Connection Size 1/4 In (6mm) MNPT, Connection Location Bottom, Smallest Graduation 5 psi, Graduations 30 psi, Case Material Steel, Case Color Black, Socket Material Brass, Tube Material Phosphor Bronze, Lens Material Polycarbonate, For Use With Pressure Regulators, Manufacturers Warranty Length 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-5000-psi/kg/cm2)
- DWYER INSTRUMENTS UTube Manometer, 10010 Wc (1223-20-D)
- BOURDON Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (MEX3-D50.H17/0133)
- EXTECH Thermocouple Thermometer, 2 In, Type J, K (421502-NIST)
- MILLER ELECTRIC Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (GA138-03)
- MILLER ELECTRIC Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (GA143-03)
- MILLER ELECTRIC Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (GA134-03)
- MILLER ELECTRIC Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Steel, Black (GA145-03)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT322LF)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-101D-254E-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404U)
- Miller Electric Pressure Gauges