Shop All Pressure Gauges
Miller Electric
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black
Mfr # GA143-03
Zoro # G7486893
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Location Lower
- Connection Size 1/4 in MNPT
- For Use With Pressure Regulators
- Gauge Application Welding Regulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # GA143-03
- Zoro # G7486893
- UPC # 014495263925
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in MNPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 in |
Description
Pressure Gauge, Welding, Dial Size 2 In (51mm), Range 0-100 psi / 7 bar, Connection Size 1/4 In (6mm) MNPT, Connection Location Bottom, Smallest Graduation 2 psi, Graduations 20 psi, Case Material Steel, Case Color Black, Socket Material Brass, Tube Material Phosphor Bronze, Lens Material Polycarbonate, For Use With Pressure Regulators, Manufacturers Warranty Length 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Humidity Calibrtn Kit, 33 per RH & 75 RH (RH300-CAL)
- ZORO SELECT Test Lead Kit (4WRE6)
- SPAN Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (LFS-224-5000-G)
- 5S SUPPLIES Gauge Warning Film Circles 1.5 inch Diameter, Green, 5PK (GWC-1.5IN-GREEN)
- MILLER ELECTRIC Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (GA138-03)
- MILLER ELECTRIC Pressure Gauge, 0 to 150 psi, 1/4 in MNPT, Steel, Black (GA137-03)
- MILLER ELECTRIC Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (GA134-03)
- MILLER ELECTRIC Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (GA140-03)
- MILLER ELECTRIC Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Steel, Black (GA145-03)
- PIC GAUGES Air Gauge, 2", 0/15 psi, 1/8"Mount (101D-208B)
- INTERSTATE PNEUMATICS Pressure Gauge 0-30 psi 1-1/2 Inch Diameter 1/8 Inch NPT Rear Mount (G2101-030)
- Miller Electric Pressure Gauges