Shop All PAPR Accessories
Miller Electric
Prefilter, 6 1/2" L, 4 1/4" W
Mfr # 235674
Zoro # G104417381
product price: $23.85
/ea
Sold in multiples of 6 for $143.10
Not eligible for select promotions
$143.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards NIOSH 42 CFR 84
- For Use With PAPR System
- Includes (6) Filters
- Color White
- System Type PAPR System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 235674
- Zoro # G104417381
- UPC # 715959410380
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Length | 6 1/2 in |
Width | 4 1/4 in |
Height | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Standards | NIOSH 42 CFR 84 |
For Use With | PAPR System |
Includes | (6) Filters |
Item | Prefilter |
Color | White |
System Type | PAPR System |
Brand and Series | Miller PAPR 2 |
Description
Prefilter, For Use With PAPR System, 1/4 in Height, 6 1/2 in Length, 4 1/4 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Window Decal, All Weapons Prohibited, PK2 (1822D)
- RADIANS Radians QHR6 Quartz„¢ Full Brim Hard Hat, 6 Point Ratchet, Hi-Viz Orange (QHR6-ORANGE-HV)
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 7, 334947 (334947)
- HONEYWELL SAFETY PRODUCTS Eyesaline Personal Eyewash Products, 24PK (32-000451-0000)
- MILLER ELECTRIC PAPR Belt, Material Nylon, 50" L, 1/8" W (264582)
- MILLER ELECTRIC Head Seal, 13" x 10" x 4" Size (260926)
- MILLER ELECTRIC PAPR Blower, 8-1/2 x 7-1/2" x 3-1/2" Size (235672)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (265305)
- MILLER ELECTRIC Face Shield PAPR Head Assembly, 15" L (288353)
- MILLER ELECTRIC Breathing Tube Assembly, 30" L, 2 1/2" W (261704)
- 3M Versaflo Four Station Battery Charger Kit (TR-644N)
- Miller Electric Masks & Respiratory Protection