Shop All Welder Generator Accessories
Miller Electric
Pre-Cleaner Air Filter, Kohler CH23 Eng
Mfr # 230017
Zoro # G5566919
product price: $25.85
/ea
Not eligible for select promotions
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bobcat, Miller Legend Engine
- Type Pre-Cleaner Air Filter
- Application For Welder
- Compatible with Model 907505, 907771, 907791, 907791001, 907797, 907797001, 907797002, 907797003, 907798, 907798001, 907798002, 907798003, 907798004, 907798005
- For Welder Family Bobcat, Legend, Trailblazer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 230017
- Zoro # G5566919
- UPC # 715959368766
- Country of Origin United States
- Category Welder Generator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Pre-Cleaner Air Filter |
For Use With | Bobcat, Miller Legend Engine |
Type | Pre-Cleaner Air Filter |
Application | For Welder |
Compatible with Model | 907505, 907771, 907791, 907791001, 907797, 907797001, 907797002, 907797003, 907798, 907798001, 907798002, 907798003, 907798004, 907798005 |
For Welder Family | Bobcat, Legend, Trailblazer |
For Engine Brand | Kohler |
For Fuel Type | Diesel |
Compatible with Brand | Miller |
For Engine Model | Kohler CH23, Kohler CH2311, Kohler CH680, Kohler CH730, Kohler Command CH23/CH680, Kohler ECH730 |
Compatible with Series | Bobcat 200 Air Pak, Bobcat 225, Bobcat 250, Bobcat 250 EFI, Bobcat 3 Phase, Legend 301 G, Legend 302, Trailblazer 275 DC, Trailblazer 275 EFI, Trailblazer 302, Trailblazer 302 EFI, Trailblazer 325 |
Description
Pre-Cleaner Air Filter, Compatible with Brand Miller, For Engine Model Kohler CH23, Kohler CH2311, Kohler CH680, Kohler CH730, Kohler Command CH23/CH680, Kohler ECH730, For Fuel Type Diesel, Compatible with Model 907505, 907771, 907791, 907791001, 907797, 907797001, 907797002, 907797003, 907798, 907798001, 907798002, 907798003, 907798004, 907798005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Wire, 0.035 in.dia., E71T11 (20YD81)
- WESTWARD Magnify Lens With Diopter 1.00 (33N560)
- WELLER Soldering Screwdriver Tip, 1/16In (PTA7)
- POWERWELD Large Pipe Rap-Around, 4 in. x 6' 3 in. to 10 in. pipe (PWRA170)
- MILLER ELECTRIC Oil Filter, For Bobcat 225 (066698)
- MILLER ELECTRIC Air Filter, For Kohler CH23 Engine (230016)
- MILLER ELECTRIC Battery Charge Jump Cables, Trail AirPak (300422)
- MILLER ELECTRIC Engine Tune Up Kit, Kohler CH750 Gas Eng (238743)
- MILLER ELECTRIC Tune Up Kit, Kohler CH18/CH20/CH730Engine (180096)
- MILLER ELECTRIC Accessory Kit, Welding (300836)
- LINCOLN ELECTRIC Utility Cart (K520)
- Miller Electric Welder Generator Accessories