Shop All TIG Welding Accessories
Miller Electric
Power Cable, Vinyl, 25 Ft (7.6m)
Mfr # 41V29
Zoro # G6084942
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type For Water-Cooled Torches
- Material vinyl
- For Use With W-350 Series
- Application 25 ft (7.6m)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 41V29
- Zoro # G6084942
- UPC # 606230590863
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Power Cord Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Cable |
Type | For Water-Cooled Torches |
Material | vinyl |
For Use With | W-350 Series |
Application | 25 ft (7.6m) |
Compatible with Series | 18, PTW-18, W-350 |
For TIG Torch Style | 18 |
For TIG Torch Model | WP-18, WP-18V, PTW-18, 18V, 18P, 18HP, 18-90, 18 |
Compatible with Model | 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18V |
For TIG Torch Series | W-350, PTW-18, 18 |
Compatible with Brand | Weldcraft |
Reference Number | 41V29 |
Cable Construction | 1-Piece |
Welding Processes | TIG Welding (GTAW) |
Cable Material | Vinyl |
Description
Power Cable, Cable Construction 1-Piece, Power Cord Length 25 ft, Compatible with Series 18, PTW-18, W-350, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18V, Welding Processes TIG Welding (GTAW), Reference Number 41V29, Type For Water-Cooled Torches, Cable Material Vinyl, Compatible with Brand Weldcraft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 5/64", 25 lb (ED033039)
- UNIWELD UNIWELD TYPE370 Sz3 Welding Tip (TYPE370-3)
- POWERWELD Harris Style 48" Straight Cutting Torch, LP Propane (PW62-3F-48-70)
- AMERICAN TORCH TIP Nozzle Retaining Cap, PHDX Shield, 260A (90-2602)
- MILLER ELECTRIC Gas Lens Large, Copper / Brass, 5/32 In (45V63)
- MILLER ELECTRIC Weldcraft Gas Lens Kit (AK4GL)
- MILLER ELECTRIC Nozzle, Alumina, #11 (11/16 In), PK10 (54N19)
- MILLER ELECTRIC TIG Wirelss Foot Control Battery Box (249297)
- MILLER ELECTRIC Nozzle, Alumina, #10 (5/8 In), PK10 (10N45)
- MILLER ELECTRIC Nozzle, Alumina, #4 (1/4 In), PK10 (10N50)
- MILLER ELECTRIC TIG Torch Kit, A-200V, 25 ft., 2PC, Rubber (WP-26V-25-2)
- Miller Electric TIG Welding Accessories