Shop All TIG Welding Accessories
Miller Electric
Power Cable, Rubber, 25 Ft (7.6m)
Mfr # 41V29R
Zoro # G6191927
Free Shipping & Returns
Not eligible for select promotions
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Water-Cooled Torches
- Material Rubber
- For Use With W-350 Series
- Application 25 ft (7.6m)
- Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 41V29R
- Zoro # G6191927
- UPC # 696738298941
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Power Cord Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Cable |
Type | For Water-Cooled Torches |
Material | Rubber |
For Use With | W-350 Series |
Application | 25 ft (7.6m) |
Compatible with Model | 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18V |
For TIG Torch Style | 18 |
Cable Material | Braided Rubber |
Compatible with Brand | Weldcraft |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Model | WP-18, WP-18V, PTW-18, 18V, 18P, 18HP, 18-90, 18 |
Reference Number | 41V29R |
Compatible with Series | 18, PTW-18, W-350 |
For TIG Torch Series | W-350, PTW-18, 18 |
Cable Construction | 1-Piece |
Description
Power Cable, Cable Construction 1-Piece, Power Cord Length 25 ft, Compatible with Series 18, PTW-18, W-350, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18V, Welding Processes TIG Welding (GTAW), Reference Number 41V29R, Type For Water-Cooled Torches, Cable Material Braided Rubber, Compatible with Brand Weldcraft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Brazing Nozzle (0387-0043)
- WELLER Xht D Soldering Tip Chisel 5 X 1.2 (T0054480199)
- ESAB 1/8 x 14in Sureweld 6010 Electrode 5lb (812000024)
- MASTER APPLIANCE Triggertorch, Palm Sized (MT-70)
- MILLER ELECTRIC Nozzle, Alumina, #8 (1/2 In), PK10 (53N61S)
- MILLER ELECTRIC Nozzle, Alumina, #7 (7/16 In), PK10 (53N61)
- MILLER ELECTRIC Power Cable, Rubber, 12.5 Ft (3.8m) (57Y01R)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/8 In, PK2 (45V27)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft., Rubber (WP-17FV-12-R)
- MILLER ELECTRIC TIG Torch Kit, A-200V, 25 ft., 2PC, Rubber (WP-26V-25-2)
- PARKER TORCHOLOGY Nozzle, Gas Lens Cup, 7/16", #7 (WP17/WP18/WP26) (54N15)
- Miller Electric TIG Welding Accessories